LAMA500385 - Al Mech, 500KCMIL, Tin PLT, 1 Hole, 3/8" Stud

Panduit

  • $15.69 (Each)
  • $15.69 (Each)

  • $1,569.17 (Per 100)
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
LAMA500385
Manufacturer
Panduit
Manufacturer's Part Number
LAMA500-38-5
Description
Al Mech, 500KCMIL, Tin PLT, 1 Hole, 3/8" Stud
The LAMA500-38-5 Tin-Plated Aluminum Mechanical Lug, One-Hole, Single Barrel, Is Made From Extruded Aluminum Alloy to Provide Premium Electrical and Mechanical Performance For Wide Wire Range-Taking Capability That Helps Minimize Inventory Requirements. The Plated Steel or Aluminum Set Screw Provides A Durable Electrical Contract Between Conductor and Lug. Ul Listed and Csa Certified For Use Up to 600 V and Ul Temperature Rated 90 Degrees Celsius.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
613056878495 / 0613056878495 / 00613056878495
Weight per unit
1.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.69 (Each)
Carton
$15.69 (Each)
Resources
Images
 
 
LAMA500385 - Video
 
LAMA500385 - Small Image
 
LAMA500385 - Large Image
Other Links
 
 
LAMA500385 - Other
 
LAMA500385 - Other
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
600
amperage rating
NA
insulation
Non-Insulated
Descriptions
extra long description
PAN LAMA500-38-5 Pan-Lug™ LAMA500-3
Description
AL MECH,500KCMIL,TIN PLT,1 HOLE,3/8" STUD
Long Description
The LAMA500-38-5 Tin-Plated Aluminum Mechanical Lug, one-hole, single barrel, is made from extruded aluminum alloy to provide premium electrical and mechanical performance for wide wire range-taking capability that helps minimize inventory requirements. The plated steel or aluminum set screw provides a durable electrical contract between conductor and Lug. UL Listed and CSA Certified for use up to 600 V and UL temperature rated 90 Degrees Celsius.
Product Type
Pan-Lug™ LAMA500-38-5 Al Mech, 500KCMIL, Tin PLT, 1 Hole, 3/8" S
Additional Information
media
Yes
Number of Holes
1
Stud Size
3/8
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LAMA500-38-5
GTIN
00613056878495
UPC
613056878495
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Mechanical Lug
Packaging
Weight per each
1.66
Carton
1
Uses, Certifications, and Standards
Mounting
1.22
Application
Stranded Aluminum or Copper Code Conductor
standard
UL Listed for use up to 600V & Temperature Rated to 90°C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LAMA500385.
Jump To:

Similar Items

Similar items are close alternatives to LAMA500385, though they may not be 100% alike.

One-Hole, Aluminum, Single Barrel Lug, Type Lama, 4 Awg - 500 Kcmil, 3/8 (9.5MM)...
  • Our Part #: LAMA500386Y
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LAMA500-38-6Y
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 12 ($144.46) ·
LAMA500386Y - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$12.04

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat