LAM2A350125 - Al Lug 1H 2B 6AWG 1/2" Stud

Panduit

  • $14.39 (Each)
  • $14.39 (Each)

  • $1,438.66 (Per 100)
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
LAM2A350125
Manufacturer
Panduit
Manufacturer's Part Number
LAM2A350-12-5
Description
Al Lug 1H 2B 6AWG 1/2" Stud
The LAM2A350-12-5 Tin-Plated Aluminum Mechanical Lug, One-Hole, Two Barrel, Is Made From Extruded Aluminum Alloy to Provide Premium Electrical and Mechanical Performance For Wide Wire Range-Taking Capability That Helps Minimize Inventory Requirements. The Plated Steel or Aluminum Set Screw Provides A Durable Electrical Contract Between Conductor and Lug. Ul Listed and Csa Certified For Use Up to 600 V and Ul Temperature Rated 90 Degrees Celsius.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
613056878440 / 0613056878440 / 00613056878440
Weight per unit
0.276 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.39 (Each)
Carton
$14.39 (Each)
Resources
Images
 
 
LAM2A350125 - Large Image
 
LAM2A350125 - Small Image
 
LAM2A350125 - Video
Other Links
 
 
LAM2A350125 - Other
 
LAM2A350125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
amperage rating
NA
insulation
Non-Insulated
Descriptions
Long Description
The LAM2A350-12-5 Tin-Plated Aluminum Mechanical Lug, one-hole, two barrel, is made from extruded aluminum alloy to provide premium electrical and mechanical performance for wide wire range-taking capability that helps minimize inventory requirements. The plated steel or aluminum set screw provides a durable electrical contract between conductor and Lug. UL Listed and CSA Certified for use up to 600 V and UL temperature rated 90 Degrees Celsius.
Description
AL LUG 1H 2B 6AWG 1/2" STUD
Product Type
Pan-Lug™ LAM2A350-12-5 Al Mech, 350KCMIL, Tin PLT, 1HOLE, 1/2"ST
extra long description
PAN LAM2A350-12-5 Pan-Lug™ LAM2A350
Additional Information
Stud Size
1/2
Number of Holes
1
media
Yes
Manufacturer Information
Manufacturers Part Number
LAM2A350-12-5
Brand
PANDUIT
GTIN
00613056878440
UPC
613056878440
Taxonomies, Classifications, and Categories
Type
Mechanical Lug
Category Description
SPLIT BOLTS
Packaging
Weight per each
0.276
Carton
1
Uses, Certifications, and Standards
Mounting
1.13
standard
cULus Listed for use up to 600V & Temperature Rated to 90°C
Application
Stranded Aluminum or Copper Code Conductor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat