HSTT75485 - Heat Shrink Tubing

Panduit

  • $8.52 (Each)
  • $8.52 (Each)

  • $42.60 (Per 5)
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
HSTT75485
Manufacturer
Panduit
Manufacturer's Part Number
HSTT75-48-5
Description
Heat Shrink Tubing
The HSTT75-48-5 Thin Wall Heat Shrink Tubing Shrinks Around Wires, Connectors, Joints, and Terminals When Heated to Protect Against Abrasion. Applications Include Insulating and Protecting Wires/Cables In Indoor, Dry Locations. Shrink Ratio: 2:1. Temperature Range: -67°F to 275°F (-55°C to 135°C). Flame Retardant, Cross-Linked Polyolefin. 0.75” Diameter X 4’ Long (19.1 MM X 1.2 M). Color Black. 5 Per Package.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983905942 / 0074983905942 / 00074983905942
Weight per unit
0.865 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.52 (Each)
Carton
$42.60 (Per 5)
Stock Availability
Local Store
Find nearby stock
All Stores
15
Resources
Images
 
 
HSTT75485 - Video
 
HSTT75485 - Small Image
 
HSTT75485 - Small Image
 
HSTT75485 - Large Image
Other Links
 
 
HSTT75485 - Other
 
HSTT75485 - Other
 
HSTT75485 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Deer Valley
5 View Store
Gilbert
5 View Store

M-Z

Location Stock Available
Mesa
5 View Store
These alternate items can be purchased instead of HSTT75485.
Jump To:

Cross Referenced

These items are similar to HSTT75485 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FP3013/448BLACK 3M Electrical Products n/a
HSB34T48PF Burndy 00781810212783
46-609 Ideal Industries 783250466092
25010 ILSCO 00783669421743
HSTT75485 Panduit 00074983905942
CMP7500A Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat