HSTT5048Q - Heatshrink BLK 1/2"

Panduit

  • $5.96 (Each)
  • $5.96 (Each)

  • $149.00 (Per 25)
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
HSTT5048Q
Manufacturer
Panduit
Manufacturer's Part Number
HSTT50-48-Q
Description
Heatshrink BLK 1/2"
Thin Wall Heat Shrink, .50" (12.7MM) Diameter, Black Cross-Linked Polyolefin, Black, 25 PC. Package Quantity.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983833900 / 0074983833900 / 00074983833900
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.96 (Each)
Carton
$149.00 (Per 25)
Resources
Images
 
 
HSTT5048Q - Video
 
HSTT5048Q - Small Image
 
HSTT5048Q - Small Image
 
HSTT5048Q - Large Image
Other Links
 
 
HSTT5048Q - Other
 
HSTT5048Q - Other
 
HSTT5048Q - Other
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
Black
Dimensions and Weight
Thickness
0.025
Descriptions
Description
HEATSHRINK BLK 1/2"
Product Type
Dry-Shrink™ HSTT50-48-Q Heat Shrink
extra long description
PAN HSTT50-48-Q Dry-Shrink™ HSTT50-
Long Description
Thin wall heat shrink, .50" (12.7mm) diameter, black cross-linked polyolefin, black, 25 pc. package quantity.
Additional Information
media
Yes
outside diameter
0.5
Shrink Ratio
2:1
flammability
Flame Retardant
Manufacturer Information
Manufacturers Part Number
HSTT50-48-Q
Brand
PANDUIT
GTIN
00074983833900
UPC
074983833900
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat-Shrink Tubing
Packaging
Weight per each
2
Carton
25
Uses, Certifications, and Standards
standard
UL Recognized, CSA Approved, MIL SPEC
Application
For Dry Locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat