HSTT150485C - HSTT150485C HT Shrink Tub

Panduit

  • $20.61 (Each)
  • $20.61 (Each)

  • $103.05 (Per 5)

  • $1,030.50 (Per 50)
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
HSTT150485C
Manufacturer
Panduit
Manufacturer's Part Number
HSTT150-48-5C
Description
HSTT150485C HT Shrink Tub
The HSTT150-48-5C Thin Wall Heat Shrink Tubing Shrinks Around Wires, Connectors, Joints, and Terminals When Heated to Protect Against Abrasion. Applications Include Insulating and Protecting Wires/Cables In Indoor, Dry Locations. Shrink Ratio: 2:1. Temperature Range: -67°F to 275°F (-55°C to 135°C). Cross-Linked Polyolefin. 1.50” Diameter X 4’ Long (38.1 MM X 1.2 M). Color Clear. 5 Per Package.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983906673 / 0074983906673 / 00074983906673
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.61 (Each)
Carton
$1,030.50 (Per 50)
Standard Packaging
$103.05 (Per 5)
Resources
Images
 
 
HSTT150485C - Video
 
HSTT150485C - Small Image
 
HSTT150485C - Small Image
 
HSTT150485C - Large Image
Other Links
 
 
HSTT150485C - Other
 
HSTT150485C - Other
 
HSTT150485C - Other
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
Colorless
Dimensions and Weight
Thickness
0.04
Descriptions
Description
HSTT150485C HT SHRINK TUB
Long Description
The HSTT150-48-5C Thin Wall Heat Shrink Tubing shrinks around wires, connectors, joints, and terminals when heated to protect against abrasion. Applications include insulating and protecting wires/cables in indoor, dry locations. Shrink ratio: 2:1. Temperature range: -67°F to 275°F (-55°C to 135°C). Cross-linked polyolefin. 1.50” Diameter x 4’ Long (38.1 mm x 1.2 m). Color Clear. 5 per package.
extra long description
PAN HSTT150-48-5C Dry-Shrink™ HSTT1
Product Type
Dry-Shrink™ HSTT150-48-5C Heatshrink, Clear, Po, 4' L, 1.5"
Additional Information
outside diameter
1.5
Shrink Ratio
2:1
flammability
N/A
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
HSTT150-48-5C
GTIN
00074983906673
UPC
074983906673
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat-Shrink Tubing
Packaging
Weight per each
1
Carton
50
Package
5
Uses, Certifications, and Standards
Application
For Dry Locations;Insulating and protecting wires and cables
standard
Mil Spec: AMS-DTL-23053/5 Class 2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat