HSTT12YK1 - Heat SHRK Tubing

Panduit

  • $13.60 (Each)
  • $13.60 (Each)

  • $136.00 (Per 10)
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
HSTT12YK1
Manufacturer
Panduit
Manufacturer's Part Number
HSTT12YK1
Description
Heat SHRK Tubing
Thin Wall Heat Shrink In 6" Pieces, Multi-Color, Single Diameter, .12" (3.2MM) Diameter, Cross-Linked Polyolefin.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983907625 / 0074983907625 / 00074983907625
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.60 (Each)
Carton
$136.00 (Per 10)
Resources
Images
 
 
HSTT12YK1 - Video
 
HSTT12YK1 - Large Image
 
HSTT12YK1 - Small Image
Other Links
 
 
HSTT12YK1 - Other
 
HSTT12YK1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Various
Dimensions and Weight
Thickness
0.02
Descriptions
Description
HEAT SHRK TUBING
Long Description
Thin wall heat shrink in 6" pieces, multi-color, single diameter, .12" (3.2mm) diameter, cross-linked polyolefin.
Product Type
Dry-Shrink™ HSTT12-YK1 Heat Shrink
extra long description
PAN HSTT12-YK1 Dry-Shrink™ HSTT12-Y
Additional Information
Inside Diameter
0.062
outside diameter
0.125
Shrink Ratio
2:1
continuous operating temperat
275
flammability
N/A
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
HSTT12YK1
GTIN
00074983907625
UPC
074983907625
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat Shrink Tubing
Packaging
Weight per each
0.007
Carton
10
Uses, Certifications, and Standards
Application
For Dry Locations
standard
UL Recognized, CSA Approved, MIL SPEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HSTT12YK1.
Jump To:

Cross Referenced

These items are similar to HSTT12YK1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FP30118ASSORT 3M Electrical Products 00051135366196
HSTT12YK1 Panduit 00074983907625

* All prices subject to change.

Begin Live Chat