HSTT100485 - Heat Shrink Tube

Panduit

  • $10.98 (Each)
  • $10.98 (Each)

  • $54.90 (Per 5)
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
HSTT100485
Manufacturer
Panduit
Manufacturer's Part Number
HSTT100485
Description
Heat Shrink Tube
Thin Wall Shrink Tube, Polyolefin Material, Black, 600 V, 0.500 In;12.7 MM Recovered Diameter, 1 In Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 FT Length, 0.035 In Thickness
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983905959 / 0074983905959 / 00074983905959
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.98 (Each)
Carton
$54.90 (Per 5)
Resources
Images
 
 
HSTT100485 - Video
 
HSTT100485 - Small Image
 
HSTT100485 - Small Image
 
HSTT100485 - Large Image
 
HSTT100485 - Large Image
Specifications Sheets
 
 
HSTT100485 - Specification Sheet
Other Links
 
 
HSTT100485 - Other
 
HSTT100485 - Other
 
HSTT100485 - Other
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
Polyolefin
Voltage Rating
600 V
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
4 ft;1.2 m
Thickness
0.035 in
Descriptions
Description
HEAT SHRINK TUBE
Product Type
Thin Wall Shrink Tube
Thin Wall Heat Shrink Tube
Long Description
Thin Wall Shrink Tube, Polyolefin Material, Black, 600 V, 0.500 in;12.7 mm Recovered Diameter, 1 in Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 ft Length, 0.035 in Thickness
Features
Panduit Thin-wall Heat Shrink Tubing shrinks around wires, connectors, joints and terminals when heated to protect against abrasion, fire and chemicals. Cross-link Polyolefin, 1.00”D x 3.94’L (25.4mm x 1.2m), Black, 5pc.
Short Description
Thin Wall Heat Shrink Tube, Polyolefin, Black
Special Features
Abrasion Resistant;Fire and Chemical Resistant
extra long description
PAN HSTT100-48-5 Dry-Shrink™ HSTT10
Additional Information
Maximum Recovered Diameter
0.500 in;12.7 mm
Minimum Expanded Diameter
1 in;25.4 mm
Minimum Operating Temperature
-67 °F;-55 °C
Maximum Operating Temperature
+275 °F;+135 °C
Standards Met
UL Recognized;AMS-DTL-23053/5 Class 2;RoHS Compliant;CSA Certified
package quantity
5 PK
Shrink Ratio
2:1
media
Yes
outside diameter
1
flammability
Flame Retardant
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
HSTT100485
sub brand
Type HSTT
GTIN
00074983905959
UPC
074983905959
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
1.35
Carton
5
Uses, Certifications, and Standards
Application
For Dry Locations;Insulating and protecting wires and cables
standard
Mil Spec: AMS-DTL-23053/5 Class 1;UL: E122770
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HSTT100485.
Jump To:

Cross Referenced

These items are similar to HSTT100485 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FP301148BLACK 3M Electrical Products n/a
HSB100T48PF Burndy 00781810212851
46-610 Ideal Industries 00783250466108
25011 ILSCO 00783669421835
HSTT100485 Panduit 00074983905959
PSBT100FR48 Penn-Union 00785037892438
CMP10000A Thomas & Betts n/a
FP30111/248BLACK 3M Electrical Products n/a
HSB150T48PF Burndy 00781810212929
HSTT100-48-5-2 Panduit 74983906093
HSTT150485 Panduit 74983905966
HSW150T48PF Burndy 78181021301
CMP10009A Thomas & Betts 78621087527

* All prices subject to change.

Begin Live Chat