HSTT0948Q - Heat Shrink Thin, .09"(2.4MM) Dia, Black

Panduit®

  • $4.04 (Each)
  • $4.04 (Each)

  • $101.00 (Per 25)

In-Stock: 250 available at other locations ( find a store with stock)
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
HSTT0948Q
Manufacturer
Panduit®
Manufacturer's Part Number
HSTT09-48-Q
Description
Heat Shrink Thin, .09"(2.4MM) Dia, Black
The HSTT09-48-Q Thin Wall Heat Shrink Tubing Shrinks Around Wires, Connectors, Joints, and Terminals When Heated to Protect Against Abrasion. Applications Include Insulating and Protecting Wires/Cables In Indoor, Dry Locations. Shrink Ratio: 2:1. Temperature Range: -67°F to 275°F (-55°C to 135°C). Flame Retardant, Cross-Linked Polyolefin. 0.093” Diameter X 4’ Long (2.4 MM X 1.2 M). Color Black. 25 Per Package.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983905881 / 0074983905881 / 00074983905881
Weight per unit
0.0292 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.04 (Each)
Carton
$101.00 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
250
Resources
Images
 
 
HSTT0948Q - Video
 
HSTT0948Q - Small Image
 
HSTT0948Q - Large Image
Other Links
 
 
HSTT0948Q - Other
 
HSTT0948Q - Other
 
HSTT0948Q - Other
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
Black
Dimensions and Weight
Thickness
0.02
Descriptions
Description
HEAT SHRINK THIN, .09"(2.4MM) DIA, BLACK
Long Description
The HSTT09-48-Q Thin Wall Heat Shrink Tubing shrinks around wires, connectors, joints, and terminals when heated to protect against abrasion. Applications include insulating and protecting wires/cables in indoor, dry locations. Shrink ratio: 2:1. Temperature range: -67°F to 275°F (-55°C to 135°C). Flame retardant, cross-linked polyolefin. 0.093” Diameter x 4’ Long (2.4 mm x 1.2 m). Color Black. 25 per package.
Product Type
Dry-Shrink™ HSTT09-48-Q Heatshrink, Black, Po, 4' L, 0.093"
extra long description
PAN HSTT09-48-Q Dry-Shrink™ HSTT09-
Additional Information
outside diameter
0.093
Shrink Ratio
2:1
flammability
Flame Retardant
media
Yes
Manufacturer Information
Manufacturers Part Number
HSTT09-48-Q
Brand
Panduit®
GTIN
00074983905881
UPC
074983905881
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat-Shrink
Packaging
Weight per each
0.0292
Carton
25
Uses, Certifications, and Standards
Application
For Dry Locations;Insulating and protecting wires and cables
standard
Mil Spec: AMS-DTL-23053/5 Class 1;UL: E122770
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 250

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
50 View Store

M-Z

Location Stock Available
Mesa
50 View Store
These alternate items can be purchased instead of HSTT0948Q.
Jump To:

Cross Referenced

These items are similar to HSTT0948Q but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FP3013/3248BLACK 3M Electrical Products n/a
HSB332T48PF Burndy 00781810212295
25-003 Gardner Bender 00032076002510
46-602 Ideal Industries 783250466023
25003 ILSCO 00783669421118
HSTT0948Q Panduit 00074983905881
CMP0930A Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat