H100X034H1C - 3/16DIA HTSHRK LBL

Panduit

  • $111.20 (Each)
  • $111.20 (Each)

  • $1,112.00 (Per 10)
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
H100X034H1C
Manufacturer
Panduit
Manufacturer's Part Number
H100X034H1C
Description
3/16DIA HTSHRK LBL
The H100X034H1C Military-Grade Polyolefin Die-Cut Heat-Shrink Label Cassette Contains An Integrated Memory Device For Automatic Formatting, Recall Of Last Legend Used, and The Number Of Labels Remaining In The Cassette. Compatible With Easy-Mark Plus™ Labeling Software. For Use With LS8E and LS8EQ Printers. Shrink Ratio 3:1. 1" X 0.34" (25.4 MM X 8.6 MM) Cable Diameter 0.06" - 0.19" (1.5 MM - 4.8 MM) Color White. 1 Cassette
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
55121612 - Printer labels
UPC/EAN/GTIN
074983010141 / 0074983010141 / 00074983010141
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$111.20 (Each)
Standard Packaging
$1,112.00 (Per 10)
Resources
Images
 
 
H100X034H1C - Video
Tech Bulletins
 
 
H100X034H1C - Tech Bulletin
Other Links
 
 
H100X034H1C - Other
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
Polyolefin
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
1.00 x 0.34
Width
0.34
Length
1
Descriptions
Description
3/16DIA HTSHRK LBL
Long Description
The H100X034H1C Military-Grade Polyolefin Die-Cut Heat-Shrink Label Cassette contains an integrated memory device for automatic formatting, recall of last legend used, and the number of labels remaining in the cassette. Compatible with Easy-Mark Plus™ Labeling Software. For use with LS8E and LS8EQ printers. Shrink ratio 3:1. 1" x 0.34" (25.4 mm x 8.6 mm) Cable diameter 0.06" - 0.19" (1.5 mm - 4.8 mm) Color White. 1 cassette
Product Type
P1™ Heat Shrink Label
extra long description
PAN H100X034H1C P1™ Heat Shrink Lab
Additional Information
media
Yes
Temperature Range
275
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
H100X034H1C
GTIN
00074983010141
UPC
074983010141
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat Shrink Label
Packaging
Weight per each
0.03
Carton
1
Package
10
Uses, Certifications, and Standards
standard
MIL-M-81531 and MIL-STD-202G Method 215K, Solution A, C, and D. UL Standard 224 for flammability.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of H100X034H1C.
Jump To:

Cross Referenced

These items are similar to H100X034H1C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
H100X034H1C Panduit 00074983010141

* All prices subject to change.

Begin Live Chat