H000X025H1M - 1/4" 22-18AWG WHT HS Wire Label Cass

Panduit

  • $76.84 (Each)
  • $76.84 (Each)
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
H000X025H1M
Manufacturer
Panduit
Manufacturer's Part Number
H000X025H1M
Description
1/4" 22-18AWG WHT HS Wire Label Cass
The Portable Printer Continuous Heat Shrink Labels In White Are Made Of Military-Grade Polyolefin. They Measure 0.13" (3.1 MM) Diameter, 8' (2.4 M) Length, and 0.25" (6.4 MM) Width and Have A Wire Range Of 22 - 18 Awg. The Fast-Loading MP™ Label Cassette Includes Both Label Material and Ribbon For Easy Label Changing.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
55121612 - Printer labels
UPC/EAN/GTIN
613056776029 / 0613056776029 / 00613056776029
Weight per unit
1.575 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.84 (Each)
Resources
Images
 
 
H000X025H1M - Large Image
 
H000X025H1M - Video
 
H000X025H1M - Small Image
Tech Bulletins
 
 
H000X025H1M - Tech Bulletin
Other Links
 
 
H000X025H1M - Other
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
Polyolefin
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
NA
Descriptions
Description
1/4" 22-18AWG WHT HS WIRE LABEL CASS
extra long description
PAN H000X025H1M PXE™ H000X025H1M MP
Long Description
The Portable Printer Continuous Heat Shrink Labels in White are made of Military-Grade Polyolefin. They measure 0.13" (3.1 mm) Diameter, 8' (2.4 m) Length, and 0.25" (6.4 mm) Width and have a wire range of 22 - 18 AWG. The fast-loading MP™ Label Cassette Includes both Label Material and Ribbon for Easy Label Changing.
Product Type
Pxe™ H000X025H1M MP Printer Heat Shrink Label, Polyolefin, W
Additional Information
Temperature Range
275
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
H000X025H1M
GTIN
00613056776029
UPC
613056776029
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat Shrink Label
Packaging
Weight per each
1.575
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat