FSD756D - 20AWG Insltd Pin TRML

Panduit

  • $0.25 (Each)
  • $0.25 (Each)

  • $125.88 (Per 500)

  • $251.76 (Per 1,000)
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
FSD756D
Manufacturer
Panduit
Manufacturer's Part Number
FSD75-6-D
Description
20AWG Insltd Pin TRML
Polypropylene Insulated Ferrules Single Wire Whitedin End Sleeve, 20 Awg (.50MM²), .24(6.0MM) Pin Length.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983762446 / 0074983762446 / 00074983762446
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.25 (Each)
Carton
$0.25 (Each)
Standard Packaging
$125.88 (Per 500)
Resources
Other Links
 
 
FSD756D - Other
Images
 
 
FSD756D - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
20
Material
Copper
insulation
Polypropylene
Material, Color, and Finish
Finish
Tinned
Color
White
Descriptions
extra long description
PAN FSD75-6-D Pan-Term® FSD75-6-D S
Description
20AWG INSLTD PIN TRML
Product Type
Pan-Term® FSD75-6-D Single Wire Ferrules, Polypropylene, 20-
Long Description
Polypropylene insulated ferrules single wire whiteDIN end sleeve, 20 AWG (.50mm²), .24(6.0mm) pin length.
Manufacturer Information
Manufacturers Part Number
FSD75-6-D
Brand
PANDUIT
GTIN
00074983762446
UPC
074983762446
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Covered Single Wire Ferrule
Packaging
Weight per each
0.1
Carton
1
Package
500
Uses, Certifications, and Standards
Mounting
0.37
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
standard
DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F (with 20 AWG wire only)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FSD756D.
Jump To:

Cross Referenced

These items are similar to FSD756D but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FSD75-6-D Panduit 00074983762446
F2020 Thomas & Betts 00786210339832

* All prices subject to change.

Begin Live Chat