F2X5LG6 - 2X5X72" LT Gry NRW Slot Duct

Panduit

  • $113.40 (Per 6 Feet)
  • $18.90 (Per Foot)

  • $113.40 (Per 6 Feet)

  • $1,134.00 (Per 60 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F2X5LG6
Manufacturer
Panduit
Manufacturer's Part Number
F2X5LG6
Description
2X5X72" LT Gry NRW Slot Duct
The F2X5LG6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 2" X 5" (50.8 MM X 127.0 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color Light Gray.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983375653 / 0074983375653 / 00074983375653
Weight per unit
0.5317 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$18.90 (Per Foot)
Carton
$113.40 (Per 6 Feet)
Standard Packaging
$1,134.00 (Per 60 Feet)
Resources
Images
 
 
F2X5LG6 - Video
 
F2X5LG6 - Small Image
 
F2X5LG6 - Large Image
Attachments
 
 
F2X5LG6 - Specification Sheet
Brochures
 
 
F2X5LG6 - Brochure
Tech Bulletins
 
 
F2X5LG6 - Tech Bulletin
Other Links
 
 
F2X5LG6 - Other
 
F2X5LG6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Mounting Holes
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
2.00 x 5.00
Width
2.25
Height
5.10
Length
NA
Descriptions
Long Description
The F2X5LG6 Panduct Lead-Free PVC Narrow Slot Wiring Duct features a narrow slot/finger design that closely matches the spacing of high-density components. Upper and lower scorelines allow for easy finger/sidewall section removal. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Mounting holes provided. Lead-free PVC. 2" x 5" (50.8 mm x 127.0 mm) and 6' (1.83 m) long. Cover sold separately. Color Light Gray.
Product Type
Panduct® F2X5LG6 Base Wiring Duct
extra long description
PAN F2X5LG6 Panduct® F2X5LG6 Base W
Description
2X5X72" LT GRY NRW SLOT DUCT
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
F2X5LG6
GTIN
00074983375653
UPC
074983375653
Taxonomies, Classifications, and Categories
Type
Base Wiring Duct
Category Description
WIRE DUCT AND COVERS
Availability
minimum qty
6
Packaging
Weight per foot
0.5317
Carton
6
Package
60
Uses, Certifications, and Standards
standard
CSA Approved;RoHS Compliant, UL Recognized, CE Compliant
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F2X5LG6.
Jump To:

Cross Referenced

These items are similar to F2X5LG6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
F2X5LG6 Panduit 00074983375653
TY2X5NPG6 Thomas & Betts 00786210957135

* All prices subject to change.

Begin Live Chat