F1X4LG6 - NRW SLTD Wiring Duct PVC 1X4X6'

Panduit

  • $75.84 (Per 6 Feet)
  • $12.64 (Per Foot)

  • $75.84 (Per 6 Feet)

  • $758.40 (Per 60 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F1X4LG6
Manufacturer
Panduit
Manufacturer's Part Number
F1X4LG6
Description
NRW SLTD Wiring Duct PVC 1X4X6'
The F1X4LG6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 1" X 4" (25.4 MM X 101.6 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color Light Gray.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983375196 / 0074983375196 / 00074983375196
Weight per unit
0.045 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$12.64 (Per Foot)
Carton
$75.84 (Per 6 Feet)
Standard Packaging
$758.40 (Per 60 Feet)
Resources
Images
 
 
F1X4LG6 - Video
 
F1X4LG6 - Small Image
 
F1X4LG6 - Large Image
Attachments
 
 
F1X4LG6 - Specification Sheet
Brochures
 
 
F1X4LG6 - Brochure
Tech Bulletins
 
 
F1X4LG6 - Tech Bulletin
Other Links
 
 
F1X4LG6 - Other
 
F1X4LG6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Mounting Holes
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1.00 x 4.00
Width
1.25
Height
4.10
Length
NA
Descriptions
Long Description
The F1X4LG6 Panduct Lead-Free PVC Narrow Slot Wiring Duct features a narrow slot/finger design that closely matches the spacing of high-density components. Upper and lower scorelines allow for easy finger/sidewall section removal. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Mounting holes provided. Lead-free PVC. 1" x 4" (25.4 mm x 101.6 mm) and 6' (1.83 m) long. Cover sold separately. Color Light Gray.
Product Type
Panduct® F1X4LG6 Base Wiring Duct
extra long description
PAN F1X4LG6 Panduct® F1X4LG6 Base W
Description
NRW SLTD WIRING DUCT PVC 1X4X6'
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
F1X4LG6
Brand
PANDUIT
GTIN
00074983375196
UPC
074983375196
Taxonomies, Classifications, and Categories
Type
Base Wiring Duct
Category Description
WIRE DUCT AND COVERS
Availability
minimum qty
6
Packaging
Weight per foot
0.045
Carton
6
Package
60
Uses, Certifications, and Standards
standard
CSA Approved;RoHS Compliant, UL Recognized, CE Compliant
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F1X4LG6.
Jump To:

Cross Referenced

These items are similar to F1X4LG6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5194 ABB Low Voltage Products n/a
QD100X400HG ABB Low Voltage Products n/a
F1X4LG6 Panduit 00074983375196
T1X4HDG Thomas & Betts n/a
TY1X4NPG6 Thomas & Betts 00786210957043
TYD1X4NPG6 Thomas & Betts 00786210091969
SLHD1X4G HellermannTyton 00089306113751

* All prices subject to change.

Begin Live Chat