F1.5X3LG6 - 1.5" X 3" Slotted Wiring Duct, Light Gray

Panduit

  • $69.66 (Per 6 Feet)
  • $11.61 (Per Foot)

  • $69.66 (Per 6 Feet)

  • $1,393.20 (Per 120 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F1.5X3LG6
Manufacturer
Panduit
Manufacturer's Part Number
F1.5X3LG6
Description
1.5" X 3" Slotted Wiring Duct, Light Gray
The F1.5X3LG6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 1.5" X 3" (38.1 MM X 76.2 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color Light Gray.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
00074983375370 / 0074983375370 / 00074983375370
Weight per unit
0.3359 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$11.61 (Per Foot)
Carton
$69.66 (Per 6 Feet)
Standard Packaging
$1,393.20 (Per 120 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
240 Feet
Resources
Images
 
 
F1.5X3LG6 - Video
 
F1.5X3LG6 - Small Image
 
F1.5X3LG6 - Large Image
Tech Bulletins
 
 
F1.5X3LG6 - Tech Bulletin
Brochures
 
 
F1.5X3LG6 - Brochure
Other Links
 
 
F1.5X3LG6 - Other
 
F1.5X3LG6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 240 Feet

Location search:

Distribution Centers

Location Stock Available
Abilene
42 View Store
Phoenix
108 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat