DCEFXWHX - Entr End FTG

Panduit

  • $10.65 (Each)
  • $10.65 (Each)

  • $106.50 (Per 10)
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
DCEFXWHX
Manufacturer
Panduit
Manufacturer's Part Number
DCEFXWH-X
Description
Entr End FTG
The Power Rated Drop Ceiling/Entrance End Fitting Is Used With LD10 and LDPH10 Raceway. PVC, Length 4.1 In, White
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
074983564682 / 0074983564682 / 00074983564682
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.65 (Each)
Carton
$106.50 (Per 10)
Resources
Images
 
 
DCEFXWHX - Video
 
DCEFXWHX - Small Image
 
DCEFXWHX - Small Image
 
DCEFXWHX - Large Image
Attachments
 
 
DCEFXWHX - Specification Sheet
Other Links
 
 
DCEFXWHX - Other
 
DCEFXWHX - Other
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
ABS
Cover Type
Entrance End/Drop Ceiling
Dimensions and Weight
Width
2.12
Length
4.1
Descriptions
Description
ENTR END FTG
extra long description
PAN DCEFXWH-X Surface Raceway, LD/L
Product Type
Surface Raceway, LD/LDPH, , Entr. End Fitng, White
Long Description
The power rated drop ceiling/entrance end fitting is used with LD10 and LDPH10 raceway. PVC, Length 4.1 in, White
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
DCEFXWH-X
Brand
PANDUIT
GTIN
00074983564682
UPC
074983564682
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Power Rated Fitting
Packaging
Weight per each
1
Carton
10
Uses, Certifications, and Standards
standard
UL94V-0, FT4, Meets TIA/EIA Standards, UL Listed / Compliant.
Application
Pan-Way ® Lds Profile Raceway is a Single Channel Non-Hinged Raceway Which Provides Solutions for Routing of Power or Low Voltage Data and Fiber Optic Cabling Along Perimeter Walls. Lds Raceway is the Only Non-Metallic Raceway that is Bendable in Low Volt
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat