CT1550 - 10-22AWG Crimp Tool

Panduit®

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CT1550
Manufacturer
Panduit®
Manufacturer's Part Number
CT-1550
Description
10-22AWG Crimp Tool
The CT-1550 Contour Crimp™ Terminal Crimp Tool Crimps Most Pan-Term® Insulated Terminals, Splices, and Disconnects. The Controlled-Cycle Mechanism Assures High Quality, Consistent Terminations, and The Ergonomic Tool Assures Operator Comfort, Safety, and Performance.
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Wire & Cable Crimpers Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
27111518 - Wire lug crimping tool
UPC/EAN/GTIN
074983532438 / 0074983532438 / 00074983532438
Weight per unit
1.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CT1550 - Video
 
CT1550 - Small Image
 
CT1550 - Large Image
Tech Bulletins
 
 
CT1550 - Tech Bulletin
Other Links
 
 
CT1550 - Other
 
CT1550 - Other
 
CT1550 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#10
Dimensions and Weight
Overall Length
10.8
Descriptions
Description
10-22AWG CRIMP TOOL
Product Type
Contour Crimp™ CT-1550 Crimp Tool, 10-22 Awg, PK1
extra long description
PAN CT-1550 Contour Crimp™ CT-1550
Long Description
The CT-1550 Contour Crimp™ Terminal Crimp Tool crimps most Pan-Term® insulated terminals, splices, and disconnects. The controlled-cycle mechanism assures high quality, consistent terminations, and the ergonomic tool assures operator comfort, safety, and performance.
Additional Information
media
Yes
crimping force
NA
opening size
2.2
crimping capacity
NA
Manufacturer Information
Manufacturers Part Number
CT-1550
Brand
Panduit®
GTIN
00074983532438
UPC
074983532438
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Controlled Cycle Crimp Tool
Packaging
Weight per each
1.56
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified, UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat