C4LG6 - 4-In LT Gray CVR P/FT

Panduit

  • $27.72 (Per 6 Feet)
  • $4.62 (Per Foot)

  • $27.72 (Per 6 Feet)

  • $554.40 (Per 120 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
C4LG6
Manufacturer
Panduit
Manufacturer's Part Number
C4LG6
Description
4-In LT Gray CVR P/FT
The C4LG6 PVC Flush Wiring Duct Cover Features A Non-Slip, Liner to Prevent Cover Slide. Designed With The User In Mind, The Cover Is Easy to Install and Remove. The General-Purpose Lead-Free PVC Material Is Suitable For Use In Indoor Applications. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). 0.37" X 4.25" (9.4 MM X 108 MM) and 6' (1.83 M) Long. Color Light Gray.
Slang Terms

Categories
Raceways, Strips, & Powerpoles - Wiring Duct & Accessories
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983231409 / 0074983231409 / 00074983231409
Weight per unit
1.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$4.62 (Per Foot)
Carton
$27.72 (Per 6 Feet)
Standard Packaging
$554.40 (Per 120 Feet)
Resources
Images
 
 
C4LG6 - Video
 
C4LG6 - Small Image
 
C4LG6 - Large Image
 
C4LG6 - Small Image
Brochures
 
 
C4LG6 - Brochure
Other Links
 
 
C4LG6 - Other
 
C4LG6 - Other
Features
connection
Snap-on
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
4.25
Length
NA
Descriptions
Description
4-IN LT GRAY CVR P/FT
Long Description
The C4LG6 PVC Flush Wiring Duct Cover features a non-slip, liner to prevent cover slide. Designed with the user in mind, the cover is easy to install and remove. The general-purpose lead-free PVC material is suitable for use in indoor applications. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). 0.37" x 4.25" (9.4 mm x 108 mm) and 6' (1.83 m) long. Color Light Gray.
Product Type
Panduct® C4LG6 Flush Duct Cover
extra long description
PAN C4LG6 Panduct® C4LG6 Flush Duct
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
C4LG6
GTIN
00074983231409
UPC
074983231409
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Flushed Duct Cover
Availability
minimum qty
6
Packaging
Weight per foot
1.06
Carton
6
Package
120
Uses, Certifications, and Standards
standard
CE Compliant;CSA Certified;Flammability Ratings: UL94 V-0;RoHS Compliant;UL Recognized
Application
Cover for Wiring Duct
You must have an account to view stock levels
These alternate items can be purchased instead of C4LG6.
Jump To:

Cross Referenced

These items are similar to C4LG6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C4LG6 Panduit 00074983231409
TY4CPG6 Thomas & Betts 786210960210
TYD4CPG6 Thomas & Betts 786210089508
181-94009 HellermannTyton 89306292210
TC4G4 HellermannTyton 00089306095705

* All prices subject to change.