C1WH6F - 1X72" WHT Flush Duct CVR

Panduit®

  • $11.40 (Per 6 Feet)
  • $1.90 (Per Foot)

  • $11.40 (Per 6 Feet)

  • $228.00 (Per 120 Feet)

In-Stock: 1,404 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C1WH6F
Manufacturer
Panduit®
Manufacturer's Part Number
C1WH6-F
Description
1X72" WHT Flush Duct CVR
The C1WH6-F PVC Flush Wiring Duct Cover With Protective Film Features A Temporary Protection Film That Protects Duct Covers From Damage During The Installation Process. The Cover Features A Non-Slip, Liner to Prevent Cover Slide. The General-Purpose Lead-Free PVC Material Is Suitable For Use In Indoor Applications. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). 0.35" X 1.25" (8.9 MM X 31.8 MM) and 6' (1.83 M) Long. Color White.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Wiring Duct & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wiring Duct & Accessories
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983004591 / 0074983004591 / 00074983004591
Weight per unit
0.0725 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$1.90 (Per Foot)
Carton
$228.00 (Per 120 Feet)
Stock Availability
Stafford
0 Feet (Find nearest stock)
Houston RDC
1,404 Feet
All Stores
1,404 Feet
Resources
Images
 
 
C1WH6F - Video
 
C1WH6F - Small Image
 
C1WH6F - Large Image
Attachments
 
 
C1WH6F - Specification Sheet
Brochures
 
 
C1WH6F - Brochure
Other Links
 
 
C1WH6F - Other
 
C1WH6F - Other
 
C1WH6F - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Snap-on
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
1.25
Length
NA
Descriptions
extra long description
PAN C1WH6-F Panduct® C1WH6-F Flush
Description
1X72" WHT FLUSH DUCT CVR
Product Type
Panduct® C1WH6-F Flush Duct Cover
Long Description
The C1WH6-F PVC Flush Wiring Duct Cover with Protective Film features a temporary protection film that protects duct covers from damage during the installation process. The cover features a non-slip, liner to prevent cover slide. The general-purpose lead-free PVC material is suitable for use in indoor applications. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). 0.35" x 1.25" (8.9 mm x 31.8 mm) and 6' (1.83 m) long. Color White.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
C1WH6-F
Brand
Panduit®
GTIN
00074983004591
UPC
074983004591
Taxonomies, Classifications, and Categories
Type
Flushed Duct Cover
Availability
minimum qty
6
Packaging
Weight per foot
0.0725
Carton
120
Uses, Certifications, and Standards
standard
CE Compliant;CSA Certified;Flammability Rating of UL94V-0 after protective film is removed;RoHS Compliant;UL Recognized
Application
Cover for Wiring Duct with protective film to protect the surface during storage, handling, andinstallation.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,404 Feet

Location search:

Greater Houston RDC Area

Location Stock Available
Houston RDC
1,404 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat