ABM2SAD - 1X1" WHT CBL Tie MNT

Panduit

  • $0.82 (Each)
  • $0.82 (Each)

  • $412.41 (Per 500)

  • $824.82 (Per 1,000)
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
ABM2SAD
Manufacturer
Panduit
Manufacturer's Part Number
ABM2S-A-D
Description
1X1" WHT CBL Tie MNT
Panduit’S ABM2S-A-D 4-Way Rubber-Based Adhesive Backed Cable Tie Mounts Have Been Designed For Fast Installation and Long-Term Performance and Reliability. They Are Made Of Abs Plastic. These Mounts Can Be Used With Miniature, Intermediate, and Standard Cable Ties and Are Intended For Use In Indoor Environments. They Are 1” X 1” (25.4MM X 25.4MM), Supplied In Strips Of 2, Are White In Color and Come In Packages Of 500.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121717 - Cable tie mounts
UPC/EAN/GTIN
074983580309 / 0074983580309 / 00074983580309
Weight per unit
0.00145 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.82 (Each)
Carton
$412.41 (Per 500)
Standard Packaging
$824.82 (Per 1,000)
Resources
Images
 
 
ABM2SAD - Video
 
ABM2SAD - Small Image
 
ABM2SAD - Large Image
Other Links
 
 
ABM2SAD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Other
Material, Color, and Finish
Color
White
Descriptions
Long Description
Panduit’s ABM2S-A-D 4-way rubber-based adhesive backed cable tie mounts have been designed for fast installation and long-term performance and reliability. They are made of ABS plastic. These mounts can be used with miniature, intermediate, and standard cable ties and are intended for use in indoor environments. They are 1” x 1” (25.4mm x 25.4mm), supplied in strips of 2, are white in color and come in packages of 500.
Description
1X1" WHT CBL TIE MNT
Product Type
ABM2S-A-D Cable Tie Mount, White, Abs, Rubber Adh., 1X1", PK
extra long description
PAN ABM2S-A-D ABM2S-A-D Cable Tie M
Additional Information
Temperature Range
-20°F - 120°F (-29°C - 49°C)
Screw Size
#6 (M3)
Cable Type
Cable Tie Mount
Cable Size
NA
media
Yes
Manufacturer Information
Manufacturers Part Number
ABM2S-A-D
Brand
PANDUIT
GTIN
00074983580309
UPC
074983580309
Taxonomies, Classifications, and Categories
Type
Cable Tie Mount
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
0.00145
Carton
500
Package
1000
Uses, Certifications, and Standards
Mounting
Adhesive Tape
standard
CE Compliant, UL Recognized: E136577, RoHS Compliant
Application
Indoor;Used with Miniature, Intermediate, and Standard Cables Ties
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ABM2SAD.
Jump To:

Cross Referenced

These items are similar to ABM2SAD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
06291 3M Electrical Products 00054007062912
ABM2S-A-D Panduit 00074983580309
ABM2SAD Panduit 07498358030
TC345A Thomas & Betts 00786210868042

* All prices subject to change.

Begin Live Chat