SR505 - 1/2" Straight CG .400-.500 Dia Male Cord Grip

O-Z/Gedney

  • $13.90 (Each)
  • $13.90 (Each)

  • $347.38 (Per 25)

  • $1,389.50 (Per 100)
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
SR505
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
SR-505
Description
1/2" Straight CG .400-.500 Dia Male Cord Grip
Oz-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1/2 In, Conductor Range: 0.4 - 0.5 In, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 Deg C, Connection: MNPT, 0.61 In Throat Inside Diameter, 9/16 In Thread Length, Dimensi
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
783126507355 / 00783126507355
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.90 (Each)
Carton
$347.38 (Per 25)
Standard Packaging
$1,389.50 (Per 100)
Resources
Images
 
 
SR505 - Small Image
 
SR505 - Large Image
Attachments
 
 
SR505 - Specification Sheet
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
Malleable Iron, PVC Grommets
connection
MNPT
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1/2
Descriptions
Product Type
1/2 In STR Strain RLF Conn
Description
1/2" STRAIGHT CG .400-.500 DIA MALE CORD GRIP
Long Description
OZ-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1/2 IN, Conductor Range: 0.4 - 0.5 IN, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 DEG C, Connection: MNPT, 0.61 IN Throat Inside Diameter, 9/16 IN Thread Length, Dimensi
Special Features
Provide strain relief to protect the cord or cable;UL listed NEMA 4, 6 and 12 when installed into a NPT threaded entry or UL listed conduit hub;Watertight/oiltight
extra long description
OZG SR-505 1/2 IN STR STRAIN RLF CO
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
SR-505
GTIN
00783126507355
UPC
783126507355
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Type SR Gold Seal Strain Relief Straight Connector
Packaging
Weight per each
0.16
Carton
25
Package
100
Uses, Certifications, and Standards
Temperature Rating
90
Application
For Securing And Sealing Cords And Cables Entering Enclosures Or Raceways
standard
Third Party Certification: UL File Number E-11857, CSA 009795
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SR505.
Jump To:

Cross Referenced

These items are similar to SR505 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG50A560 American Fittings 00662364500086
CG-3750-S Appleton Electric 00781381455626
CGB194 Eaton Crouse-Hinds 00782274131108
SR50A560 LH Dottie 00781002360568
SHC-1023-ZP Hubbell Wiring Device-Kellems 00783585210230
MCG50A560 Madison Electric 00784297540202
SR-505 O-Z Gedney 00783126507355
3702-4 Raco 00050169370247
RSRS-108 Remke 00785411413686
RSRS-109 Remke 00785411413709
2523 Thomas & Betts 00786210025230
SHC1022 Hubbell Wiring Device-Kellems 00783585200224
SR-50-500 O-Z Gedney 00783126506525
2522 Thomas & Betts 00786210025223

* All prices subject to change.

Begin Live Chat