SR20018 - 2" CG 1.60-1.80

O-Z/Gedney

  • $115.55 (Each)
  • $115.55 (Each)

  • $231.10 (Per 2)

  • $1,155.48 (Per 10)

  • $11,554.84 (Per 100)
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
SR20018
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
SR-20018
Description
2" CG 1.60-1.80
Oz-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 2 In, Conductor Range: 1.6 - 1.8 In, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 Deg C, Connection: MNPT, 1.93 In Throat Inside Diameter, 5/8 In Thread Length, Dimensio
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
SLB'S & Jake Ell'S
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
783126508604 / 00783126508604
Weight per unit
1.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$115.55 (Each)
Carton
$231.10 (Per 2)
Standard Packaging
$1,155.48 (Per 10)
Resources
Images
 
 
SR20018 - Large Image
 
SR20018 - Small Image
Attachments
 
 
SR20018 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
MNPT
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
2
Descriptions
Product Type
2 In STR Strain RLF Conn
Description
2" CG 1.60-1.80
extra long description
OZG SR-20018 2 IN STR STRAIN RLF CO
Long Description
OZ-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 2 IN, Conductor Range: 1.6 - 1.8 IN, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 DEG C, Connection: MNPT, 1.93 IN Throat Inside Diameter, 5/8 IN Thread Length, Dimensio
Special Features
Provide strain relief to protect the cord or cable;UL listed NEMA 4, 6 and 12 when installed into a NPT threaded entry or UL listed conduit hub;Watertight/oiltight
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
SR-20018
GTIN
00783126508604
UPC
783126508604
Taxonomies, Classifications, and Categories
Category Description
SLB'S & JAKE ELL'S
Type
Type SR Gold Seal Strain Relief Straight Connector
Packaging
Weight per each
1.13
Carton
2
Package
10
Uses, Certifications, and Standards
Application
For Securing And Sealing Cords And Cables Entering Enclosures Or Raceways
standard
Third Party Certification: UL File Number E-11857, CSA 009795
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SR20018.
Jump To:

Similar Items

Similar items are close alternatives to SR20018, though they may not be 100% alike.

Cord Gland, Feraloy Iron Alloy With Electrogalvanized and Aluminum Acrylic Paint...
  • Our Part #: CGB6915
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CGB6915
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($223.94) ·
CGB6915 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$111.97

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat