RW36S - RW36S 3-1/2X2-1/2 Red Wash

O-Z/Gedney

  • $35.72 (Each)
  • $35.72 (Each)

  • $357.20 (Per 10)

  • $3,572.00 (Per 100)

In-Stock: 0 available locally (Greenville, TX) (change location)
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
RW36S
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
RW-36S
Description
RW36S 3-1/2X2-1/2 Red Wash
Imc/Rigid Conduit Reducing Washer, Type Flat, Large End Trade Size 3-1/2 Inch, Small End Trade Size 2-1/2 Inch, Size 2.97 Inch Id X 4.63 Inch Od, Material Zinc Pre-Galvanized Steel, Approval Ul 514B, Applicable Standard Nema FB-1
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161809 - Reducing washers
UPC/GTIN
783126477504 / 00783126477504
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.72 (Each)
Carton
$357.20 (Per 10)
Standard Packaging
$3,572.00 (Per 100)
Stock Availability
Greenville
0 (Find nearest stock)
Tyler
0
All Stores
99
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
3 1/2 to 2 1/2 Reducing Washer
Description
RW36S 3-1/2X2-1/2 RED WASH
extra long description
OZG RW-36S 3 1/2 TO 2 1/2 REDUCING
Long Description
IMC/Rigid Conduit Reducing Washer, Type Flat, Large End Trade Size 3-1/2 Inch, Small End Trade Size 2-1/2 Inch, Size 2.97 Inch ID x 4.63 Inch OD, Material Zinc Pre-Galvanized Steel, Approval UL 514B, Applicable Standard NEMA FB-1
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
RW-36S
GTIN
00783126477504
UPC
783126477504
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Packaging
Weight per each
1
Carton
10
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 99

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fort Smith
99 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of RW36S.
Jump To:

Cross Referenced

These items are similar to RW36S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RW35 Arlington 00018997953506
373 Eaton Crouse-Hinds 00784564103734
RW97 LH Dottie 00781002301905
33446 Minerallac 00085937334466
RW-36S O-Z Gedney 00783126477504
1390 Raco 00050169013908
934 Topaz 00751338193901

* All prices subject to change.

Begin Live Chat