RW18S - RW18S 2-1/2X3/4 Red Wash

O-Z/Gedney

  • $5.89 (Each)
  • $5.89 (Each)

  • $147.25 (Per 25)

  • $1,472.50 (Per 250)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
RW18S
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
RW-18S
Description
RW18S 2-1/2X3/4 Red Wash
Imc/Rigid Conduit Reducing Washer, Type Flat, Large End Trade Size 2-1/2 Inch, Small End Trade Size 3/4 Inch, Size 1.11 Inch Id X 3.5 Inch Od, Material Zinc Pre-Galvanized Steel, Approval Ul 514B, Csa C22.2, Applicable Standard Nema FB-1
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161809 - Reducing washers
UPC/GTIN
783126476606 / 00783126476606
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.89 (Each)
Carton
$147.25 (Per 25)
Standard Packaging
$1,472.50 (Per 250)
Resources
Descriptions
Product Type
2 1/2 to 3/4 Reducing Washer
Description
RW18S 2-1/2X3/4 RED WASH
Long Description
IMC/Rigid Conduit Reducing Washer, Type Flat, Large End Trade Size 2-1/2 Inch, Small End Trade Size 3/4 Inch, Size 1.11 Inch ID x 3.5 Inch OD, Material Zinc Pre-Galvanized Steel, Approval UL 514B, CSA C22.2, Applicable Standard NEMA FB-1
extra long description
OZG RW-18S 2 1/2 TO 3/4 REDUCING WA
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
RW-18S
GTIN
00783126476606
UPC
783126476606
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Packaging
Weight per each
0.12
Carton
25
Package
250
You must have an account to view stock levels

* All prices subject to change.