RW17S - RW17S 2-1/2X1/2 Red Washer

O-Z/Gedney

  • $6.00 (Each)
  • $6.00 (Each)

  • $150.00 (Per 25)

  • $1,500.00 (Per 250)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
RW17S
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
RW-17S
Description
RW17S 2-1/2X1/2 Red Washer
Oz-Gedney Reducing Washer, Steel, Finish: Pre-Galvanized Zinc, 3-1/2 In Outside Diameter, 0.88 In Inside Diameter, 2-1/2 X 1/2 In Conduit, Third Party Certification: Ul File Number E11857, Csa 057250, Applicable Third Party Standards: Ul 514B, Csa
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161809 - Reducing washers
UPC/GTIN
783126476552 / 00783126476552
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.00 (Each)
Carton
$150.00 (Per 25)
Standard Packaging
$1,500.00 (Per 250)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
256
Resources
Images
 
 
RW17S - Small Image
 
RW17S - Large Image
Attachments
 
 
RW17S - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Pre-Galvanized Zinc
Descriptions
Product Type
2 1/2 to 1/2 Reducer Washer
Description
RW17S 2-1/2X1/2 RED WASHER
extra long description
OZG RW-17S 2 1/2 TO 1/2 REDUCER WAS
Long Description
OZ-Gedney Reducing Washer, Steel, Finish: Pre-Galvanized Zinc, 3-1/2 IN Outside Diameter, 0.88 IN Inside Diameter, 2-1/2 X 1/2 IN Conduit, Third Party Certification: UL File Number E11857, CSA 057250, Applicable Third Party Standards: UL 514B, CSA
Special Features
Reduce the size of a knockout or slip hole in a sheet metal enclosure to a smaller trade size; Two reducing washers of the same size are required for each knockout; Knockout closures are used to close unused opening or knockout in sheet metal box, enclosure or cabinet
Additional Information
Inside Diameter
0.88
outside diameter
3-1/2
Conduit Size
2-1/2 X 1/2
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
RW-17S
GTIN
00783126476552
UPC
783126476552
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Washer
Packaging
Weight per each
0.1
Carton
25
Package
250
Uses, Certifications, and Standards
standard
Third Party Certification: UL File Number E11857, CSA 057250, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, NEMA : FB-1
Application
For Used To Reduce The Size Of A Knockout Or Slip Hole
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 256

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fort Smith
256 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat