A250 - Ozg A-250 Phenolic Bushing 2 1/2

O-Z/Gedney

  • $18.81 (Each)
  • $18.81 (Each)

  • $188.10 (Per 10)

  • $752.40 (Per 40)
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
A250
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
A-250
Description
Ozg A-250 Phenolic Bushing 2 1/2
Oz-Gedney Type A Non-Grounding Insulating Bushing, Size: 2-1/2 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 3-3/8 In Outside Diameter, 7/8 In Width, Third Party Certification: Ul File Number E-11853, Csa 11584, For Threaded Rigid Conduit An
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
783126003185 / 00783126003185
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.81 (Each)
Carton
$188.10 (Per 10)
Standard Packaging
$752.40 (Per 40)
Resources
Images
 
 
A250 - Small Image
 
A250 - Large Image
Attachments
 
 
A250 - Specification Sheet
Brochures
 
 
A250 - Brochure
Other Links
 
 
A250 - Other
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
Phenolic
connection
Threaded
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
2-1/2
Descriptions
Product Type
2-1/2 In THRD Inslg BSHG
Description
OZG A-250 PHENOLIC BUSHING 2 1/2
extra long description
OZG A-250 2-1/2 IN THRD INSLG BSHG
Special Features
High impact black thermosetting phenolic bushings, with at 150 DEG C UL temperature rating, that will not soften, melt or burn;O-Z/Gedney also has a plug to be used with metallic or nonmetallic bushings to prevent the entry of dirt or dust;O-Z/Gedney nonmetallic insulating bushings are used to protect wires and cables at entry and exit of threaded rigid conduit and IMC
Long Description
OZ-Gedney Type A Non-Grounding Insulating Bushing, Size: 2-1/2 IN, Phenolic, Black, Connection: Threaded, 150 DEG C, 3-3/8 IN Outside Diameter, 7/8 IN Width, Third Party Certification: UL File Number E-11853, CSA 11584, For Threaded Rigid Conduit An
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
A-250
GTIN
00783126003185
UPC
783126003185
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Type A Non-Grounding Insulating Bushing
Packaging
Weight per each
0.15
Carton
10
Package
40
Uses, Certifications, and Standards
Application
For Threaded Rigid Conduit And IMC
standard
Third Party Certification: UL File Number E-11853, CSA 11584
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A250.
Jump To:

Cross Referenced

These items are similar to A250 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BBU250H Appleton Electric 00781381321433
327-B Bridgeport Fittings 00781747403278
H 937 Eaton Crouse-Hinds 00784564119377
A-250 O-Z Gedney 00783126003185

* All prices subject to change.

Begin Live Chat