WWCRJ - Red Winged Wire Conn 300PC Jar

Nsi

  • $102.03 (Per Jar)
  • $102.03 (Per Jar)

In-Stock: 608 available at other locations ( find a store with stock)

QTY:
Jars
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WWCRJ
Manufacturer
Nsi
Manufacturer's Part Number
WWC-R-J
Description
Red Winged Wire Conn 300PC Jar
Winged Wire Connector, (3) #16 Awg Conductor Size, (5) #12 Awg Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Red Insulation Color, +221 °F Operating Temperature, 0.906 In Overall Width, 1.252 In Overall Height, 600 V, 2.56 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381141156 / 6623811411564 / 00662381141156
Weight per unit
2.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
Jar
Unit
$102.03 (Per Jar)
Stock Availability
Nacogdoches
0 Jars (Find nearest stock)
All Stores
608 Jars
Resources
Images
 
 
WWCRJ - Small Image
 
WWCRJ - Large Image
 
WWCRJ - Large Image
 
WWCRJ - Large Image
 
WWCRJ - Large Image
Tech Bulletins
 
 
WWCRJ - Tech Bulletin
Other Links
 
 
WWCRJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Winged
Number of Conductors
1
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Red
Insulation Material
Thermoplastic
Finish
Thermoplastic
Descriptions
Product Type
Winged Wire Connector
Long Description
Winged Wire Connector, (3) #16 AWG Conductor Size, (5) #12 AWG Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Red Insulation Color, +221 °F Operating Temperature, 0.906 in Overall Width, 1.252 in Overall Height, 600 V, 2.56 lb
Features
Winged Red Easy Twist, 18-8 AWG - Large Jar Of 300.
Short Description
Winged Wire Connector, Thermoplastic, Red, 18 to 8 AWG, 500 per bag
Special Features
Fixed;Precise Square Wire Spring Provides Secure Gripping of Conductors
Description
RED WINGED WIRE CONN 300PC JAR
extra long description
NSI WWC-R-J Winged Red Easy Twist,
Additional Information
Minimum Conductor Size
(3) #16 AWG
Maximum Conductor Size
(5) #12 AWG
Insulated/Non-Insulated
Insulated
Maximum Operating Temperature
+105 °C;+221 °F
Overall Width
0.906 in
Overall Height
1.252 in
Maximum Voltage Rating
600 V
Standards Met
UL E155027;CSA 231168;RoHS;UL 486C Listed
Made in USA
yes
package quantity
300 JR
Wire Type
CU Wire Only
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
WWC-R-J
sub brand
Easy-Twist(TM)
GTIN
00662381141156
UPC
662381141156
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Packaging
Weight
2.56 lb
Weight per jar
2.56
Carton
1
Uses, Certifications, and Standards
environmental conditions
105 C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 608 Jars

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
370 View Store

A-L

Location Stock Available
Conway
238 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat