WWCGRC - GRN Easy Twist Wire Conn 100PC Box

Easy-Twist

  • $21.14 (Per Box)
  • $21.14 (Per Box)

In-Stock: 0 available locally (Terrell, TX) (change location)

QTY:
Boxes
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WWCGRC
Manufacturer
Easy-Twist
Manufacturer's Part Number
WWC-GR-C
Description
GRN Easy Twist Wire Conn 100PC Box
The Easy-Twist WWC-GR-C 100-Count Carton Of Green Winged Wire Connectors Are Designed For Grounding Copper Wires In The 14-12 Awg Size Range. They Have A Hole In The Top Designed For A Through-Wire and Are Made Of Flame-Retardant Thermoplastic. The Quick-Grip Square Spring Design Grips In Fewer Twists and Can Dead-End A Single Wire, While The Ergonomic Swept-Back Wing Design and Ribbed Texture Makes Them Easy to Twist. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381361653 / 6623813616530 / 00662381361653
Weight per unit
0.682 (lbs/each)
Price & Packaging
Minimum Order Quantity
Box
Unit
$21.14 (Per Box)
Stock Availability
Terrell
0 Boxes (Find nearest stock)
Tyler
0 Boxes
All Stores
95 Boxes
Resources
Images
 
 
WWCGRC - Small Image
 
WWCGRC - Large Image
 
WWCGRC - Large Image
 
WWCGRC - Large Image
 
WWCGRC - Large Image
Brochures
 
 
WWCGRC - Brochure
Other Links
 
 
WWCGRC - Other
 
WWCGRC - Other
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
600 V
Material
Thermoplastic
Material, Color, and Finish
Color
Green
Finish
Thermoplastic
Dimensions and Weight
Depth
.327
Height
1.13
Descriptions
Product Type
GRN Winged Wire Conn For Grounding, 100 Carton
extra long description
NSI WWC-GR-C Grn Winged Wire Conn f
Features
Connecting wires is faster and easier than ever with the professional performance features of Easy-Twist wire connectors from NSI. These connectors feature a specialized design to install in half the time of a typical wire connector, saving you time and energy. The GR line includes a hole in the top of the connector for a through wire, for use in grounding applications. The conical screw shape grips in fewer twists and the outside of the connector is textured with easy-grip ribs for comfortable twisting. T
Long Description
The Easy-Twist WWC-GR-C 100-Count Carton of Green Winged Wire Connectors are designed for grounding copper wires in the 14-12 AWG size range. They have a hole in the top designed for a through-wire and are made of flame-retardant thermoplastic. The quick-grip square spring design grips in fewer twists and can dead-end a single wire, while the ergonomic swept-back wing design and ribbed texture makes them easy to twist. Their compact design is useful for applications in tight areas or anywhere else you need
Special Features
Winged Green Wire Connector - 50 Pcs Carton
Description
GRN EASY TWIST WIRE CONN 100PC BOX
Additional Information
Warranty
1 YEAR
Wire Type
COPPER
Manufacturer Information
Manufacturers Part Number
WWC-GR-C
Brand
Easy-Twist
GTIN
00662381361653
UPC
662381361653
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Winged Wire Connectors
Packaging
Weight per box
0.682
Carton
1
Uses, Certifications, and Standards
environmental conditions
105 C
Application
Grounding Wire
standard
UL 467
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 95 Boxes

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
93 View Store

A-L

Location Stock Available
Hot Springs
2 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of WWCGRC.
Jump To:

Cross Referenced

These items are similar to WWCGRC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
23092 Morris 00601986230926
WWC-GR-C NSi Industries 00662381361653
49950 3M Electrical Products n/a
512G-BOX 3M Electrical Products 00054007499503
HP9900 Etcon 00051033130301
10-095 Gardner Bender 00032076100957
95 Gardner Bender n/a
30-092 Ideal Industries 00783250300921
30-WGRB Ideal Industries n/a
WGR-B Ideal Industries 00781789470078
19160-0046 Molex n/a
23192 Morris 00601986231923
WWC-GR NSi Industries 00662381141293
11-200 Thomas & Betts n/a
11-210H Thomas & Betts n/a
1410P Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat