WWCGRB - Green Winged Connector

Nsi

  • $56.26 (Per 500)
  • $0.11 (Each)

  • $56.26 (Per 500)

  • $112.52 (Per 1,000)

In-Stock: 3,000 available locally (Lubbock, TX ) ( change location)
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
WWCGRB
Manufacturer
Nsi
Manufacturer's Part Number
WWC-GR-B
Description
Green Winged Connector
Winged Wire Connector, (2) #14 Awg Conductor Size, (5) #12 Awg Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Green Insulation Color, +221 °F Operating Temperature, 0.795 In Overall Width, 1.134 In Overall Height, 600 V, 3.15 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
662381141286 / 6623811412868 / 00662381141286
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.11 (Each)
Carton
$56.26 (Per 500)
Stock Availability
Lubbock
3,000 (Check another store)
All Stores
283,500
Resources
Images
 
 
WWCGRB - Small Image
 
WWCGRB - Large Image
 
WWCGRB - Large Image
 
WWCGRB - Large Image
 
WWCGRB - Large Image
Other Links
 
 
WWCGRB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Number Of Conductors
1
Terminal Type
Winged
Voltage Rating
600
Material, Color, and Finish
Color
Green
Conductor Material
Copper
Finish
Thermoplastic
Insulation Color
Green
Insulation Material
Thermoplastic
Dimensions and Weight
Size
H=1.13 - W=.795 - ID=.327
Descriptions
Description
GREEN WINGED CONNECTOR
Extra Long Description
NSI WWC-GR-B Easy-Twist Winged Tan
Features
Winged Grounding Easy Twist Connector - Bag Of 500.
Long Description
Winged Wire Connector, (2) #14 AWG Conductor Size, (5) #12 AWG Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Green Insulation Color, +221 °F Operating Temperature, 0.795 in Overall Width, 1.134 in Overall Height, 600 V, 3.15 lb
Product Type
Winged Wire Connector
Short Description
Winged Wire Connector, Thermoplastic, Green, 14 to 10 AWG, 500 per bag
Special Features
Fixed;Precise Square Wire Spring Provides Secure Gripping of Conductors
Additional Information
Insulated/Non-Insulated
Insulated
Made In USA
yes
Maximum Conductor Size
(5) #12 AWG
Maximum Operating Temperature
+105 °C;+221 °F
Maximum Voltage Rating
600 V
Minimum Conductor Size
(2) #14 AWG
Overall Height
1.134 in
Overall Width
0.795 in
Package Quantity
500 BG
Standards Met
UL E155027;CSA 231168;RoHS;UL 486C Listed
Warranty
1 YEAR
Wire Type
CU Wire Only
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
WWC-GR-B
Sub Brand
Easy-Twist(TM)
GTIN
00662381141286
UPC
662381141286
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Winged Wire Connectors
Availability
Minimum Qty
500
Packaging
Weight
3.15 lb
Weight per each
0.006
Carton
500
Uses, Certifications, and Standards
Application
Grounding Wire
Environmental Conditions
105 C
Standard
UL 467
Temperature Rating
105 C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 283,500

Location search:

Greater Lubbock Area

Location Stock Available
Lubbock
3,000 View Store
Roswell
2,500 View Store

* All prices subject to change.

Begin Live Chat