WCBC - 100PK SML Blue Wire Connector

Nsi

  • $16.23 (Per 100)
  • $0.16 (Each)

  • $16.23 (Per 100)

  • $162.34 (Per 1,000)

In-Stock: 14,500 available at other locations ( find a store with stock)
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
WCBC
Manufacturer
Nsi
Manufacturer's Part Number
WC-B-C
Description
100PK SML Blue Wire Connector
Twist-On Wire Connector, (2) #22 Awg Conductor Size, (3) #16 Awg Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Blue Insulation Color, +221 °F Operating Temperature, 0.161 In Overall Width, 0.697 In Overall Height, 300 V, 0.18 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
662381361455 / 6623813614550 / 00662381361455
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.16 (Each)
Carton
$16.23 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
14,500
Resources
Images
 
 
WCBC - Small Image
 
WCBC - Large Image
 
WCBC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Twist-On
Voltage Rating
300 V
Material
Thermoplastic
Material, Color, and Finish
Insulation Material
Thermoplastic
Conductor Material
Copper
Insulation Color
Blue
Color
Blue
Finish
Thermoplastic
Dimensions and Weight
Depth
.161
Height
.697
Descriptions
Product Type
Twist-On Wire Connector
Long Description
Twist-On Wire Connector, (2) #22 AWG Conductor Size, (3) #16 AWG Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Blue Insulation Color, +221 °F Operating Temperature, 0.161 in Overall Width, 0.697 in Overall Height, 300 V, 0.18 lb
Features
Standard Blue Easy Twist, 22-14 AWG - Carton Of 100.
Short Description
Twist-On Wire Connector, Thermoplastic,Blue, 22 to 14 AWG, 300 per jar
Special Features
Fixed;Precise Square Wire Spring Provides Secure Gripping of Conductors
Description
100PK SML BLUE WIRE CONNECTOR
extra long description
NSI WC-B-C Standard Blue Easy Twist
Additional Information
Maximum Operating Temperature
+105 °C;+221 °F
Minimum Conductor Size
(2) #22 AWG
Maximum Conductor Size
(3) #16 AWG
Insulated/Non-Insulated
Insulated
Maximum Voltage Rating
300 V
Standards Met
UL Listed E155027;CSA 231168;RoHS;UL 486C Listed
Overall Width
0.161 in
Overall Height
0.697 in
Made in USA
yes
package quantity
1000 CA
Wire Type
COPPER
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
WC-B-C
sub brand
Easy-Twist(TM)
GTIN
00662381361455
UPC
662381361455
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Standard Wire Connectors
Availability
minimum qty
100
Packaging
Weight
0.18 lb
Weight per each
0.18
Carton
100
Uses, Certifications, and Standards
Application
Splicing Wire
environmental conditions
105 C
standard
UL 486C
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat