UC109 - 1/2"R, 1/4"P, 250-2/Ocbl Ugrn Clamp

Nsi

  • $100.92 (Each)
  • $100.92 (Each)

  • $1,211.04 (Per 12)
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
UC109
Manufacturer
Nsi
Manufacturer's Part Number
UC-109
Description
1/2"R, 1/4"P, 250-2/Ocbl Ugrn Clamp
The Nsi Uc-109 Bronze Heavy Duty U-Bolt Clamp Is Designed to Grip 7/8" to 1" Rods and Ground 1/2" to 3/4" Ips Pipes In Parallel or 90-Degree Positions With An Easily Adjusted, Durably Strong Design. The High-Copper-Content Alloy Of The Clamp Provides Excellent Conductivity and Heavy-Duty Strength, Alongside The Silicon Bronze Nuts and Lockwashers. Use This U-Bolt For Demanding Applications In Harsh Environments, Including Direct Burial In Earth or Concrete. Ul Listed 467 For Grounding and Bonding. Stock PR
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381108067 / 6623811080678 / 00662381108067
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$100.92 (Each)
Carton
$1,211.04 (Per 12)
Resources
Images
 
 
UC109 - Small Image
 
UC109 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Clamp Material
250 MCM - 2/0 AWG
Insulation Material
Silicon Bronze
Descriptions
Description
1/2"R,1/4"P,250-2/OCBL UGRN CLAMP
Product Type
U Bolt Ground Clamp 1 Cond. 250-2/0
extra long description
NSI UC-109 U Bolt Ground Clamp 1 Co
Features
NSI grounding and bonding products rise to the occasion in a wide variety of professional environments with excellent material quality and flexible designs. These heavy-duty bronze U-bolt clamps offer a durable and reliable solution for connecting a ground cable to a pipe, using the adjustable clamping structure. The gripping jaws feature a flexible design that fits a range of pipe sizes and can attach the grounding rod and pipe either in parallel or at a 90-degree angle. The bronze body has a high copper
Long Description
The NSI UC-109 Bronze Heavy Duty U-Bolt Clamp is designed to grip 7/8" to 1" rods and ground 1/2" to 3/4" IPS pipes in parallel or 90-degree positions with an easily adjusted, durably strong design. The high-copper-content alloy of the clamp provides excellent conductivity and heavy-duty strength, alongside the silicon bronze nuts and lockwashers. Use this U-bolt for demanding applications in harsh environments, including direct burial in earth or concrete. UL Listed 467 for Grounding and Bonding. Stock pr
Special Features
7/8-1 Rod Size - 1/2-3/4 Pipe Size
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
UC-109
GTIN
00662381108067
UPC
662381108067
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Heavy Duty Ground Connector For Parrallel Copper Cables
Packaging
Weight per each
0.73
Carton
12
Uses, Certifications, and Standards
Application
Grounding Wire
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UC109.
Jump To:

Similar Items

Similar items are close alternatives to UC109, though they may not be 100% alike.

U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 2/0 - 250 Kcmil, ...
  • Our Part #: GUV7825
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GUV7825
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($3,614.33) ·
GUV7825 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$144.57

Each

QTY:
Each
Add
Cross Referenced

These items are similar to UC109 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GC-111-3C3 Anderson n/a
GAR1434 Burndy 00781810232200
GAR1429 Burndy 00781810232002
GPC7550 DOSSERT n/a
GPC7525 DOSSERT n/a
BG113D= ESP n/a
2755E50= FRANKEL n/a
GB5872 GIBBONS n/a
C110 Greaves 00784491252000
C109 Greaves 00784491251805
GC1113D Hubbell Power Systems 00096359305910
GC1113C3 Hubbell Power Systems 00096359305903
GPL-10, GUB-6 ILSCO n/a
GPL-10 ILSCO 78366926218
GUB-6 ILSCO 78366923247
91736 Morris 00601986917360
23220 NAED n/a
UC-110 NSi Industries 00662381108074
UC109 NSi Industries 00662381108067
ABG0750 O-Z Gedney n/a
ABG0725 O-Z Gedney 00783126008241
GPL-10-Q Panduit 07498360492
GPL 10 Penn-Union 00785037358101
GPL-10 Penn-Union 78503735810
GPL12 PU n/a
DQ2026 ROYAL n/a
GUV7825 Thomas & Betts 00783786803552
GUV82 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat