TXV12114 - M-Tal TXV12114 12-24X1-1/4 Fastener

Metallics

  • $0.38 (Each)
  • $0.38 (Each)

  • $18.83 (Per 50)

  • $37.66 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
TXV12114
Manufacturer
Metallics
Manufacturer's Part Number
TXV12114
Description
M-Tal TXV12114 12-24X1-1/4 Fastener
Heavy Duty Drill Screw, Steel Material, #12-24 Size, 1-1/4 In. Length, 5/16 In. Head Width, Hex Washer Head, 50 Per Pack, Hex Drive Type, #5 Drill Size
Slang Terms

Categories
Anchor and Fasteners - Anchors & Fasteners
Classification
N/A
UNSPSC
31161528 - Self drilling screw
UPC/GTIN
639720257304 / 00639720257304
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.38 (Each)
Carton
$0.38 (Each)
Standard Packaging
$18.83 (Per 50)
Resources
Images
 
 
TXV12114 - Small Image
 
TXV12114 - Large Image
 
TXV12114 - Large Image
 
TXV12114 - Large Image
 
TXV12114 - Large Image
 
TXV12114 - Large Image
 
TXV12114 - Large Image
 
TXV12114 - Large Image
 
TXV12114 - Large Image
 
TXV12114 - Large Image
Features
Material
Steel
Dimensions and Weight
Size
#12-24
Length
1-1/4
Descriptions
Description
M-TAL TXV12114 12-24X1-1/4 FASTENER
Product Type
12-24X1-1/4 5/16 HD HD Drill Tip
extra long description
M-TAL TXV12114 12-24x1-1/4 5/16 Hd
Long Description
Heavy Duty Drill Screw, Steel material, #12-24 Size, 1-1/4 in. length, 5/16 in. head width, Hex Washer head, 50 per pack, Hex drive type, #5 drill size
Special Features
Features: Unique Double Fluted Point Dramatically Improves Drilling Performance Over Conventional Drill Screws
Additional Information
Head Type
Hex Washer
Manufacturer Information
Brand
Metallics
Manufacturers Part Number
TXV12114
GTIN
00639720257304
UPC
639720257304
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Heavy Duty Drill Screw
Packaging
Weight per each
0.66
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Construction, Heavy Duty
You must have an account to view stock levels

* All prices subject to change.