SITG6 - Replacement Sleeves

Nsi

  • $23.31 (Each)
  • $23.31 (Each)
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
SITG6
Manufacturer
Nsi
Manufacturer's Part Number
SITG-6
Description
Replacement Sleeves
: The Polaris Sitg-6 10-Pack Of Replacement Sleeves Fit Polaris Grey Multi-Tap Connectors Sized For 6 €“ 14 Awg Wires. The Sleeves Are Made From Tin Plated Copper and Rated For Up to 600V Charges. The Set Screws In Polaris Grey Connectors Crimp The Internal Sleeve When Tightened, Ensuring A Strong Connection With Fine-Stranded Copper Wires. These Replacement Sleeves Allow Connectors to Be Re-Used Like Brand New. Use These Connectors In A Wide Range Of Splicing Fine-Stranded Wire Applications, Including In
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splicing & Terminating Kits
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381951601 / 6623819516018 / 00662381951601
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.31 (Each)
Resources
Images
 
 
SITG6 - Large Image
 
SITG6 - Small Image
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
Copper
Voltage Rating
600 V
Material, Color, and Finish
Finish
Tin Plated
Color
Tin Plated Copper
Descriptions
Product Type
Polaris Grey Replacment Sleeves 6
Description
REPLACEMENT SLEEVES
extra long description
NSI SITG-6 POLARIS Grey Replacment
Long Description
: The Polaris SITG-6 10-Pack of Replacement Sleeves fit Polaris Grey Multi-Tap Connectors sized for 6 – 14 AWG wires. The sleeves are made from tin plated copper and rated for up to 600V charges. The set screws in Polaris Grey connectors crimp the internal sleeve when tightened, ensuring a strong connection with fine-stranded copper wires. These replacement sleeves allow connectors to be re-used like brand new. Use these connectors in a wide range of splicing fine-stranded wire applications, including in
Special Features
10 Replacement Sleeves Per Bag
Features
The Polaris SITG-6 10-Pack of Replacement Sleeves for Polaris Grey Connectors helps reuse any connectors sized for 6 – 14 AWG wires. Tightening the set screw of a Polaris Grey connector crimps the internal ferrules to form a strong connection with fine-strand wires. These sleeves replace that crimped part, allowing the connector to be reused like new. Polaris Grey provides the simplest solution for forming a secure connection between fine-stranded wire conductors in applications including cable trays, tr
Additional Information
Warranty
1 YEAR
Wire Type
B,C,D,K,M,I
Manufacturer Information
Manufacturers Part Number
SITG-6
Brand
NSi
GTIN
00662381951601
UPC
662381951601
Taxonomies, Classifications, and Categories
Type
Replacement Sleeves
Packaging
Weight per each
0.03
Carton
1
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat