SC250 - 250MCM Cu Butt Splice

Nsi

  • $10.06 (Each)
  • $10.06 (Each)

  • $251.38 (Per 25)

  • $1,005.53 (Per 100)
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
SC250
Manufacturer
Nsi
Manufacturer's Part Number
SC-250
Description
250MCM Cu Butt Splice
Standardbarrel TINNEDCOPPERSPLICE250MCM Standard Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381037107 / 6623810371074 / 00662381037107
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.06 (Each)
Carton
$10.06 (Each)
Standard Packaging
$251.38 (Per 25)
Resources
Images
 
 
SC250 - Small Image
 
SC250 - Large Image
Tech Bulletins
 
 
SC250 - Tech Bulletin
Other Links
 
 
SC250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
2
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Finish
Tin Plated
Color
Yellow
Dimensions and Weight
Size
L=2.00 - OD=.750 - ID=.590
Descriptions
Description
250MCM CU BUTT SPLICE
Features
Standard Barrel Tinned Copper Splice 250MCM Standard Barrel Tinned Copper Splices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
StandardBarrel TinnedCopperSplice250MCM Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
250 MCM (STR) - CU Splice
Product Type
250 MCM Copper Short Barrel Splice - Yellow
extra long description
NSI SC-250 250 MCM Copper Short Bar
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
SC-250
GTIN
00662381037107
UPC
662381037107
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Short Barrel - CU Splice
Packaging
Weight per each
0.12
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SC250.
Jump To:

Similar Items

Similar items are close alternatives to SC250, though they may not be 100% alike.

Two-Way Splice Connector, 250 MCM Conductor Size, Non-Insulated, Copper Conducto...
  • Our Part #: 54513
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54513
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($138.60) ·
54513 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.86

Each

QTY:
Each
Add
250 Kcmil Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35K...
  • Our Part #: YS29
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YS29
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($340.30) ·
YS29 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.03

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SC250 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10009 3M Electrical Products 00054007128328
CI-250 3M Electrical Products 00054007119098
VHSS-250 Anderson n/a
VHSS250 Anderson n/a
YS29-L-BOX Burndy 00781810557006
YGHS29 Burndy 00781810220481
YS29-L Burndy n/a
CSS-250 Galvan Industries 00632591712293
SC 250 Greaves n/a
SC-250 Greaves 00784491518182
VHSS-250 Hubbell Power Systems 00096359339052
CT-250 ILSCO 00783669122435
94428 Morris 00601986944281
SC-250 NSi Industries 00662381037107
SCSS250-X Panduit 00074983265879
SCS250-X Panduit 00074983903450
BCU-025 Penn-Union 00785037219228
54513 Thomas & Betts 00786210545134
CSP250 Thomas & Betts 00783786132126
SC 250 Thomas & Betts n/a
SC-250 Thomas & Betts n/a
SC250 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat