R1238N - 12-10 Awg Nylon Insulated Ring 3/8" Stud

Nsi

  • $68.05 (Per 40)
  • $1.70 (Each)

  • $68.05 (Per 40)

  • $170.12 (Per 100)

Availability: Currently Out Of Stock
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
R1238N
Manufacturer
Nsi
Manufacturer's Part Number
R12-38N
Description
12-10 Awg Nylon Insulated Ring 3/8" Stud
12-10 Awg Nylon Insulated Ring 3/8" Stud, 40 Per Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/GTIN
662381068729 / 00662381068729
Weight per unit
0.274 (lbs/each)
Price & Packaging
Minimum Order Quantity
40
Unit
$1.70 (Each)
Carton
$1.70 (Each)
Standard Packaging
$68.05 (Per 40)
Resources
Images
 
 
R1238N - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12-10 AWG
Voltage Rating
600 V
Material
Nylon Insulation
Material, Color, and Finish
Color
Yellow
Descriptions
Description
12-10 AWG NYLON INSULATED RING 3/8" STUD
Product Type
12-10 Nylon Ring 3/8 Stud, 40 Perp Ack
extra long description
NSI R12-38N 12-10 Nylon Ring 3/8 St
Features
12-10 AWG Nylon Insulated Ring 3/8" Stud, 40 Per Pack
Long Description
12-10 AWG Nylon Insulated Ring 3/8" Stud, 40 Per Pack
Special Features
Nylon Insulated Ring Terminal 12-10 AWG - 50 Pack
Additional Information
Number of Terminals
1
Terminal Size
3/8
Manufacturer Information
Manufacturers Part Number
R12-38N
Brand
NSi
GTIN
00662381068729
UPC
662381068729
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Insulated Ring Terminal
Availability
minimum qty
40
Packaging
Weight per each
0.274
Carton
1
Package
40
Uses, Certifications, and Standards
environmental conditions
105 C
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of R1238N.
Jump To:

Similar Items

Similar items are close alternatives to R1238N, though they may not be 100% alike.

Nylon Insulated Ring Terminal, Length 1.27 Inches, Width .59 Inches, Maximum Ins...
  • Our Part #: RC1038
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RC10-38
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($107.45) ·
RC1038 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$107.45

Per 50

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat