PT600 - #600 Pin Terminal

Nsi

  • $113.72 (Each)
  • $113.72 (Each)

  • $341.16 (Per 3)

  • $11,372.00 (Per 100)
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
PT600
Manufacturer
Nsi
Manufacturer's Part Number
PT600
Description
#600 Pin Terminal
Stranded Bi-Metallic Pin Terminal 600 MCM Stranded Bi-Metallic Pin Terminals Is Designed to Facilitate Termination Of Aluminum Conductors. Tin-Plated Stranded Copper Pin. Connector Bores Are Coated With Oxide Inhibitor. Supplied With Epdm Insulating Cover. Ul 486B Listed. Rated 600 Volts.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381033130 / 6623810331306 / 00662381033130
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$113.72 (Each)
Standard Packaging
$341.16 (Per 3)
Resources
Images
 
 
PT600 - Small Image
 
PT600 - Large Image
Tech Bulletins
 
 
PT600 - Tech Bulletin
Other Links
 
 
PT600 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Poles
1
connection
350 Pin
Voltage Rating
600 V
Material
Aluminum - Tin Plated Copper Pin
insulation
Plastisol Cover
Material, Color, and Finish
Finish
Aluminum
Color
Yellow
Dimensions and Weight
Size
L=4.96 - OD=1.50 - ID=.921 - Pin Dia=.688
Descriptions
Description
#600 PIN TERMINAL
Features
Stranded Bi-Metallic Pin Terminal 600 MCM Stranded Bi-Metallic Pin Terminals is designed to facilitate termination of aluminum conductors. Tin-plated stranded copper pin. Connector bores are coated with oxide inhibitor. Supplied with EPDM insulating cover. UL 486B listed. Rated 600 volts.
Long Description
Stranded Bi-Metallic Pin Terminal 600 MCM Stranded Bi-Metallic Pin Terminals is designed to facilitate termination of aluminum conductors. Tin-plated stranded copper pin. Connector bores are coated with oxide inhibitor. Supplied with EPDM insulating cover. UL 486B listed. Rated 600 volts.
Special Features
600 MCM (STR) - 350 CU Pin Size
Product Type
Al Pin Terminal Cu Pin 600 MCM
extra long description
NSI PT600 Al Pin Terminal Cu Pin 60
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
PT600
Brand
NSi
GTIN
00662381033130
UPC
662381033130
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Bi-Metallic Pin
Packaging
Weight per each
0.8
Carton
1
Package
3
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PT600.
Jump To:

Cross Referenced

These items are similar to PT600 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AYP600 Burndy n/a
PT 600 Greaves n/a
PT600 Greaves 00784491519264
ACM-600 ILSCO 00783669009262
90666 Morris 00601986906661
PT600 NSi Industries 00662381033130
PTS600 NSi Industries 00662381033635
BPC600-6 Panduit 00074983913558
PA600 Penn-Union n/a
TP-600 Penn-Union 00785037679947
61970 Thomas & Betts 00786210619705
BMS 600 C Thomas & Betts 00783786709861
PA60 Thomas & Betts 00783786134137
CPM 600 ILSCO n/a
MPT 600 MAC n/a

* All prices subject to change.

Begin Live Chat