N8 - #8 Cu Split Bolt

Nsi

  • $4.04 (Each)
  • $4.04 (Each)

  • $404.05 (Per 100)
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
N8
Manufacturer
Nsi
Manufacturer's Part Number
N-8
Description
#8 Cu Split Bolt
Split Bolt Connector, #16 Awg (Range Of Equal Main and Tap-Stranded) Conductor Size, #8 Awg (Range Of Equal Main and Tap-Stranded);#16 Awg (Minimum Tap With One Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper;Copperweld Conductor Material, 2 Conductors, +90 °C Operating Temperature, 0.854 In Overall Length, Split Terminal, 600 V, 0.03 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381020017 / 6623810200176 / 00662381020017
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.04 (Each)
Carton
$4.04 (Each)
Standard Packaging
$404.05 (Per 100)
Resources
Images
 
 
N8 - Small Image
 
N8 - Large Image
 
N8 - Large Image
Tech Bulletins
 
 
N8 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Split
Poles
1
Wire Size
16 STR - 8 STR
Number of Conductors
2
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Conductor Material
Copper;Copperweld
Finish
COPPER
Color
Copper
Dimensions and Weight
Overall Length
0.854 in
Size
L=.854 - W=.472
Descriptions
Product Type
Split Bolt Connector
Long Description
Split Bolt Connector, #16 AWG (Range of Equal Main and Tap-Stranded) Conductor Size, #8 AWG (Range of Equal Main and Tap-Stranded);#16 AWG (Minimum Tap with one Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper;Copperweld Conductor Material, 2 Conductors, +90 °C Operating Temperature, 0.854 in Overall Length, Split Terminal, 600 V, 0.03 lb/EA
Short Description
Split Bolt Connector, Non-Insulated, 0.854 in L, 600 V
Special Features
High Strength Solderless Service Connector
Description
#8 CU SPLIT BOLT
Features
Copper Split Bolt Connector 8 AWG Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes.
extra long description
NSI N-8 Split Bolt Copper 8
Additional Information
Maximum Conductor Size
#8 AWG (Range of Equal Main and Tap-Stranded);#16 AWG (Minimum Tap with one Maximum Main-Stranded)
Insulated/Non-Insulated
Non-Insulated
Minimum Conductor Size
#16 AWG (Range of Equal Main and Tap-Stranded)
Maximum Operating Temperature
+90 °C
Maximum Voltage Rating
600 V
for use with
Wire Termination
Standards Met
UL Listed 486B, 486BA, 486BD;CSA Certified
package quantity
100 CT
Warranty
1 YEAR
Wire Type
Class A & B
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
N-8
sub brand
Split Bolts
GTIN
00662381020017
UPC
662381020017
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Copper Split Bolts
Packaging
Weight
0.03 lb/EA
Weight per each
0.03
Carton
1
Package
100
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of N8.
Jump To:

Similar Items

Similar items are close alternatives to N8, though they may not be 100% alike.

Split Bolt Connector, #14 Awg (Minimum Tap With Maximum Main);#10 Awg (Solid Equ...
  • Our Part #: 8H
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 8H
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($508.42) ·
8H - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$5.08

Each

QTY:
Each
Add
Split Bolt Connector, #20 Awg (Stranded) Conductor Size, #8 Awg (Stranded) Condu...
  • Our Part #: KS15
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KS15
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,234.00) ·
KS15 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.34

Each

QTY:
Each
Add
Split Bolt Connector, #14 Awg (Minimum Tap With Maximum Main);#12 Awg (Stranded ...
  • Our Part #: 9H
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 9H
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($553.81) · 1,000 ($5,538.10) ·
9H - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.54

Each

QTY:
Each
Add
Split Bolt Connector, #10 Awg (Stranded) Conductor Size, #8 Awg (Stranded) Condu...
  • Our Part #: SBC8C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SBC8C
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 100 ($405.40) ·
SBC8C - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.05

Each

QTY:
Each
Add
Cross Referenced

These items are similar to N8 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KS-15 Burndy 00781810011256
K-8 Galvan Industries 00632591713351
A-2 Greaves 00784491101308
IK-8 ILSCO 00783669470024
90314 Morris 00601986903141
N-8 NSi Industries 00662381020017
SBC8-C Panduit 00074983904020
S-8 Penn-Union 00785037593274
S8 Penn-Union n/a
2T Thomas & Betts 00783786036790
8H Thomas & Betts 00783786200023
E-8 Thomas & Betts n/a
3T Thomas & Betts n/a
691 Topaz 00751338172609
8W WEAVER n/a

* All prices subject to change.

Begin Live Chat