L50048 - 500MCM 1-Hole Long Barrel Compression Lug 1/2" Bol

Nsi

  • $38.54 (Each)
  • $38.54 (Each)

  • $231.21 (Per 6)

  • $3,853.57 (Per 100)

In-Stock: 72 available at other locations ( find a store with stock)
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
L50048
Manufacturer
Nsi
Manufacturer's Part Number
L50048
Description
500MCM 1-Hole Long Barrel Compression Lug 1/2" Bol
1 Hole Long Barrel Copper Compression Lug 500 MCM - 1/2" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Low Contact Resistance. Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed and to Cable Manufacturer Instructions. Temperature Rating 90 Degrees C. .
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381034175 / 6623810341756 / 00662381034175
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.54 (Each)
Carton
$231.21 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
72
Resources
Images
 
 
L50048 - Small Image
 
L50048 - Large Image
Tech Bulletins
 
 
L50048 - Tech Bulletin
Other Links
 
 
L50048 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Brown
Finish
Tin Plated
Dimensions and Weight
Size
L=4.13 - W=1.53 - OD=1.06 - ID=.835
Descriptions
Description
500MCM 1-HOLE LONG BARREL COMPRESSION LUG 1/2" BOL
Product Type
Cu CMP Lug Long 500 MCM 1/2 Bolt Size
extra long description
NSI L50048 CU CMP Lug Long 500 MCM
Features
1 Hole Long Barrel Copper Compression Lug 500 MCM - 1/2" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Long Description
1 Hole Long Barrel Copper Compression Lug 500 MCM - 1/2" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Special Features
500 MCM (STR) - 1/2 Mounting Hole
Additional Information
Number of Holes
1
Warranty
1 YEAR
Stud Size
1/2
Cable Size
500 MCM (STR)
Manufacturer Information
Brand
NSi
Manufacturers Part Number
L50048
GTIN
00662381034175
UPC
662381034175
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - One Hole
Packaging
Weight per each
0.5
Carton
6
Uses, Certifications, and Standards
Mounting
1/2 Mounting Hole
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L50048.
Jump To:

Similar Items

Similar items are close alternatives to L50048, though they may not be 100% alike.

1 Hole Short Barrel Copper Compression Lug W/ Peep Hole 500 MCM - 1/2" Bolt Shor...
  • MFR Part #: GL50048
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($146.93) ·
GL50048 - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$24.49

Each

QTY:
Each
Add
500 Kcmil Cu, One Hole, 5/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated...
  • MFR Part #: YA34
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 6 ($368.46) ·
YA34 - Burndy LLC

Check local availability

Total Availability: In Stock

Book Price

$61.41

Each

QTY:
Each
Add
Copper One-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 500 Kcmil, 1/2 ...
  • MFR Part #: 54918BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 6 ($194.31) ·
54918BE - Abb Installation Products, Inc

Check local availability

Total Availability: Out of Stock

Book Price

$32.38

Each

QTY:
Each
Add
500 Kcmil Cu, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated...
  • MFR Part #: YA34N
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($60.28) ·
YA34N - Burndy LLC

Check local availability

Total Availability: In Stock

Book Price

$60.28

Each

QTY:
Each
Add
1 Hole Long Barrel Copper Compression Lug 500 MCM - 5/8" Bolt Long Barrel Copper...
  • MFR Part #: L50058
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($184.36) ·
L50058 - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$30.73

Each

QTY:
Each
Add
The LCA500-12-6 Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Ha...
  • MFR Part #: LCA500-12-6
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 6 ($65.25) · 12 ($130.50) ·
LCA500126 - Panduit Corporation

Check local availability

Total Availability: Out of Stock

Book Price

$10.88

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L50048 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31066 3M Electrical Products 54007126751
31166 3M Electrical Products 00054007126911
VHCL50012 Anderson n/a
VHCL-500-12 Anderson n/a
YA34N Burndy 781810017937
YAZ34TC12 Burndy 00781810240465
YA34 Burndy 00781810505755
CCB50050 CMC n/a
CCB500-50 Galvan Industries 00632591710688
L50048 Greaves 00784491411858
L 50048 Greaves n/a
L50058 Greaves n/a
VHCL50012 Hubbell Power Systems 00096359338185
88-644 Ideal Industries n/a
CLNS-500-12 ILSCO 783669645224
CLWS-500-12 ILSCO 783669645231
CRA-500L ILSCO n/a
CRA500L ILSCO n/a
136711500 KEARNEY n/a
LS5012 KLAUKE n/a
94278 Morris 00601986942782
L50058 NSi Industries 00662381034687
L50048 NSi Industries 00662381034175
LCAX350-12-6 Panduit 74983435913
LCA500-12-6 Panduit 74983900640
LCB500126 Panduit 00074983901647
LCAX350126 Panduit n/a
LCB50012 Panduit n/a
LCB500-12-6 Panduit 74983901647
BBLU-050S2 Penn-Union 785037216623
BBLU 050S2 Penn-Union 00785037216623
BBLU-050S Penn-Union 00785037216616
50LS12 TE Connectivity n/a
L500-48 Thomas & Betts 783786739325
31066 Thomas & Betts n/a
54918 Thomas & Betts n/a
54918BE Thomas & Betts 786210898216
CTL500L-58 Thomas & Betts 00783786410446
CTL500L12 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat