L35048 - 350MCM 1-Hole Long Barrel Compression Lug 1/2" Bol

Nsi

  • $22.62 (Each)
  • $22.62 (Each)

  • $271.39 (Per 12)

  • $2,261.55 (Per 100)

In-Stock: 0 available locally (Bartlesville, OK) (change location)
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
L35048
Manufacturer
Nsi
Manufacturer's Part Number
L35048
Description
350MCM 1-Hole Long Barrel Compression Lug 1/2" Bol
1 Hole Long Barrel Copper Compression Lug 350 MCM - 1/2" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Low Contact Resistance. Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed and to Cable Manufacturer Instructions. Temperature Rating 90 Degrees C. .
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381034151 / 6623810341510 / 00662381034151
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.62 (Each)
Carton
$22.62 (Each)
Standard Packaging
$271.39 (Per 12)
Stock Availability
Bartlesville
0 (Find nearest stock)
Tulsa
2
All Stores
140
Resources
Images
 
 
L35048 - Small Image
 
L35048 - Large Image
Tech Bulletins
 
 
L35048 - Tech Bulletin
Other Links
 
 
L35048 - Other
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
600 V
Material
Copper
Material, Color, and Finish
Finish
Tin Plated
Color
Red
Dimensions and Weight
Size
L=3.46 - W=1.27 - OD=.874 - ID=.701
Descriptions
Description
350MCM 1-HOLE LONG BARREL COMPRESSION LUG 1/2" BOL
Product Type
Cu CMP Lug Long 350 MCM 1/2 Bolt Size
extra long description
NSI L35048 CU CMP Lug Long 350 MCM
Features
1 Hole Long Barrel Copper Compression Lug 350 MCM - 1/2" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Long Description
1 Hole Long Barrel Copper Compression Lug 350 MCM - 1/2" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Special Features
350 MCM (STR) - 1/2 Mounting Hole
Additional Information
Number of Holes
1
Warranty
1 YEAR
Stud Size
1/2
Cable Size
350 MCM (STR)
Manufacturer Information
Brand
NSi
Manufacturers Part Number
L35048
GTIN
00662381034151
UPC
662381034151
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - One Hole
Packaging
Weight per each
0.26
Carton
1
Package
12
Uses, Certifications, and Standards
Mounting
1/2 Mounting Hole
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L35048.
Jump To:

Similar Items

Similar items are close alternatives to L35048, though they may not be 100% alike.

1 Hole Short Barrel Copper Compression Lug W/ Peep Hole 350 MCM - 1/2" Bolt Shor...
  • Our Part #: GL35048
  • Bartlesville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GL35048
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($218.14) ·
GL35048 - Nsi Industries

Bartlesville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.18

Each

QTY:
Each
Add
350 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal ...
  • Our Part #: YA312N
  • Bartlesville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA312N
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($666.60) ·
YA312N - Burndy LLC

Bartlesville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$66.66

Each

QTY:
Each
Add
350 Kcmil Cu, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated...
  • Our Part #: YA31
  • Bartlesville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA31
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($373.44) ·
YA31 - Burndy LLC

Bartlesville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.34

Each

QTY:
Each
Add
Copper One-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 350 Kcmil, 1/2 ...
  • Our Part #: 54915BE
  • Bartlesville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54915BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($224.20) ·
54915BE - Abb Installation Products, Inc

Bartlesville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.42

Each

QTY:
Each
Add
The LCA350-12-X Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Ha...
  • Our Part #: LCA35012X
  • Bartlesville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCA350-12-X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 10 ($76.94) · 20 ($153.89) ·
LCA35012X - Panduit Corporation

Bartlesville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.69

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L35048 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31056 3M Electrical Products 00054007126591
VHCL35012 Anderson n/a
VHCL-350-12 Anderson n/a
YA31 Burndy 00781810504956
YAZ31TC12 Burndy 00781810240311
CCB35050 CMC n/a
DPL351 DOSSERT n/a
CCB350-50 Galvan Industries 00632591710633
L 35048 Greaves n/a
L-35048 Greaves 00784491411759
VHCL35012 Hubbell Power Systems 00096359338024
88-640 Ideal Industries n/a
CLNS-350-12 ILSCO 00783669642988
CLWS-350-12 ILSCO 00783669642995
CRA-350L ILSCO n/a
CRA350L ILSCO n/a
CRA350-L ILSCO n/a
CLNS35012 ILSCO 78366964298
94266 Morris 00601986942669
L35048 NSi Industries 00662381034151
LCA350-12-X Panduit 00074983900558
LCB350-12-X Panduit 00074983901555
LCAX25012X Panduit n/a
LCAX250-12-X Panduit 00074983435739
BBLU-035S Penn-Union 00785037216494
BBLU035S Penn-Union 78503721649
35LS12 TE Connectivity n/a
54915BE Thomas & Betts 00786210898193
CTL350L-12 Thomas & Betts 00783786410422
L350-48 Thomas & Betts 00783786739097
54915 Thomas & Betts n/a
L350-48-D Thomas & Betts n/a
54915BEPH Thomas & Betts 00786210908328

* All prices subject to change.

Begin Live Chat