L314 - #3 1 Hole 1/4" Compression Lug

Nsi

  • $13.99 (Each)
  • $13.99 (Each)

  • $699.48 (Per 50)

  • $1,398.95 (Per 100)
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
L314
Manufacturer
Nsi
Manufacturer's Part Number
L314
Description
#3 1 Hole 1/4" Compression Lug
1 Hole Long Barrel Copper Compression Lug 3 Awg - 1/4" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Low Contact Resistance. Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed and to Cable Manufacturer Instructions. Temperature Rating 90 Degrees C. .
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
00662381034236 / 6623810342364 / 00662381034236
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.99 (Each)
Carton
$13.99 (Each)
Standard Packaging
$699.48 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
29
Resources
Images
 
 
L314 - Small Image
 
L314 - Large Image
Other Links
 
 
L314 - Other
Tech Bulletins
 
 
L314 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 29