L256 - #2 1-Hole Long Barrel Compression Lug 5/16" Bolt

Nsi

  • $4.79 (Each)
  • $4.79 (Each)

  • $239.54 (Per 50)

  • $479.09 (Per 100)
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
L256
Manufacturer
Nsi
Manufacturer's Part Number
L256
Description
#2 1-Hole Long Barrel Compression Lug 5/16" Bolt
1 Hole Long Barrel Copper Compression Lug 2 Awg - 5/16" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Low Contact Resistance. Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed and to Cable Manufacturer Instructions. Temperature Rating 90 Degrees C. .
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381034656 / 6623810346560 / 00662381034656
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.79 (Each)
Carton
$4.79 (Each)
Standard Packaging
$239.54 (Per 50)
Resources
Images
 
 
L256 - Small Image
 
L256 - Large Image
Tech Bulletins
 
 
L256 - Tech Bulletin
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
600 V
Material
Copper
Material, Color, and Finish
Color
Brown
Finish
Tin Plated
Dimensions and Weight
Size
L=2.07 - W=.602 - OD=.421 - ID=.315
Descriptions
Product Type
Cu CMP Lug Long 2 Awg 5/16 Bolt Size
Description
#2 1-HOLE LONG BARREL COMPRESSION LUG 5/16" BOLT
extra long description
NSI L256 CU CMP Lug Long 2 AWG 5/16
Features
1 Hole Long Barrel Copper Compression Lug 2 AWG - 5/16" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Long Description
1 Hole Long Barrel Copper Compression Lug 2 AWG - 5/16" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Special Features
# 2 AWG (STR) - 5/16 Mounting Hole
Additional Information
Cable Size
# 2 AWG (STR)
Number of Holes
1
Warranty
1 YEAR
Stud Size
5/16
Manufacturer Information
Manufacturers Part Number
L256
Brand
NSi
GTIN
00662381034656
UPC
662381034656
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - One Hole
Packaging
Weight per each
0.05
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
5/16 Mounting Hole
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L256.
Jump To:

Similar Items

Similar items are close alternatives to L256, though they may not be 100% alike.

Compression Lug, #3 Awg Conductor Size, #2 Awg Conductor Size, Non-Insulated, Co...
  • Our Part #: 54942BE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54942BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($186.44) ·
54942BE - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.46

Each

QTY:
Each
Add
2 Awg Cu, One Hole, 5/16 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, U...
  • Our Part #: YA2C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA2C
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($327.25) ·
YA2C - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.09

Each

QTY:
Each
Add
The LCB2-56-Q Tin-Plated Copper Compression Lug, One-Hole, Long Barrel, Has Colo...
  • Our Part #: LCB256Q
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCB2-56-Q
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 25 ($94.14) · 50 ($188.27) ·
LCB256Q - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.77

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L256 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHCL2-516 Anderson n/a
VHCL2516 Anderson n/a
YA2C Burndy 00781810500651
L 256 Greaves n/a
L256 Greaves 00784491411193
CLNS2-516 ILSCO 00783669633023
CLWS-2-516 ILSCO 00783669633030
CRB-2L-14 ILSCO n/a
94222 Morris 00601986942225
L256 NSi Industries 00662381034656
LCA2-56-Q Panduit 00074983900169
LCB2-56-Q Panduit 00074983901814
BBLU-2S Penn-Union 00785037216012
54942BE Thomas & Betts 00786210886350
CTL2L-516 Thomas & Betts 00783786410316
L2-516 Thomas & Betts 00783786738977
YAZ2CTC516 Burndy 00781810243435
L42518 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat