L250N - 250MCM 2-Hole Long Barrel Compression Lug 1/2" Bol

Nsi

  • $22.09 (Each)
  • $22.09 (Each)

  • $552.27 (Per 25)

  • $2,209.07 (Per 100)
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
L250N
Manufacturer
Nsi
Manufacturer's Part Number
L250N
Description
250MCM 2-Hole Long Barrel Compression Lug 1/2" Bol
2HOLE Long Barrel Copper Compression LUG250 MCM-1/2" Bolt Long Barrel Copper Compression Lugs Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381035134 / 6623810351342 / 00662381035134
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.09 (Each)
Carton
$22.09 (Each)
Standard Packaging
$552.27 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
244
Resources
Images
 
 
L250N - Small Image
 
L250N - Large Image
Tech Bulletins
 
 
L250N - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L250N.
Jump To:

Similar Items

Similar items are close alternatives to L250N, though they may not be 100% alike.

250 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal ...
  • MFR Part #: YA292N
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($394.60) ·
YA292N - Burndy LLC

Check local availability

Total Availability: In Stock

Book Price

$39.46

Each

QTY:
Each
Add
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 250 Kcmil, 1/2 ...
  • MFR Part #: 54868BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($223.57) ·
54868BE - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$22.36

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L250N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31149 3M Electrical Products 00054007126263
VHCL25012BN Anderson n/a
YA29-2LN Burndy 00781810504222
YA29-2N Burndy 00781810504307
CCBL250-50 Galvan Industries 00632591710831
L 250N Greaves n/a
L-250-N Greaves 00784491400203
VHCL-250-12BN Hubbell Power Systems 00096359337881
CLND-250-12-134 ILSCO 00783669641660
CLWD-250-12-134 ILSCO 00783669641677
CRA-250L2 ILSCO n/a
CSWD-250-12-134 ILSCO 00783669641691
94374 Morris 00601986943741
L250N NSi Industries 00662381035134
LCC250-12-X Panduit 00074983902453
LCD250-12-X Panduit 00074983900985
BBLU-025D Penn-Union 00785037216340
54868BE Thomas & Betts 00786210898056
HDL 250 N Thomas & Betts n/a
HDL250N Thomas & Betts 00783786730568
L 250 N Thomas & Betts n/a
L250-N Thomas & Betts 00783786738939
LCN-250 Thomas & Betts 00783786032532
54480 Thomas & Betts 00786210544809
S989214 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat