L238 - #2 1-Hole Long Barrel Compression Lug 3/8" Bolt

Nsi

  • $4.27 (Each)
  • $4.27 (Each)

  • $213.36 (Per 50)

  • $426.72 (Per 100)
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
L238
Manufacturer
Nsi
Manufacturer's Part Number
L238
Description
#2 1-Hole Long Barrel Compression Lug 3/8" Bolt
Copper Compression Lug, #2 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, Brown Insulation Color, 1 Conductor, +90 °C Operating Temperature, 2.071 In Overall Length, 35 KV, 0.05 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381034045 / 6623810340452 / 00662381034045
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.27 (Each)
Carton
$4.27 (Each)
Standard Packaging
$213.36 (Per 50)
Resources
Images
 
 
L238 - Small Image
 
L238 - Large Image
 
L238 - Large Image
Tech Bulletins
 
 
L238 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Brown
Color
Brown
Finish
Tin Plated
Dimensions and Weight
Overall Length
2.071 in
Size
L=2.07 - W=.602 - OD=.421 - ID=.315
Descriptions
Description
#2 1-HOLE LONG BARREL COMPRESSION LUG 3/8" BOLT
Product Type
Copper Compression Lug
Long Description
Copper Compression Lug, #2 AWG (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, Brown Insulation Color, 1 conductor, +90 °C Operating Temperature, 2.071 in Overall Length, 35 kV, 0.05 lb/EA
Short Description
Copper Compression Lug, Non-Insulated, 2.071 in L, 35 kV
Special Features
Long Barrel;High Conductivity
extra long description
NSI L238 CU CMP Lug Long 2 AWG 3/8
Features
1 Hole Long Barrel Copper Compression Lug 2 AWG - 3/8" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Additional Information
Maximum Conductor Size
#2 AWG (Stranded)
For Stud Size
3/8 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Terminate;Splice;Tap Power Connectors
Maximum Voltage Rating
35 kV
Standards Met
UL Listed 486A, 467;cULus Listed;NEC 310.15
package quantity
50 CT
Cable Size
# 2 AWG (STR)
Number of Holes
1
Warranty
1 YEAR
Stud Size
3/8
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
L238
sub brand
NSI
GTIN
00662381034045
UPC
662381034045
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - One Hole
Packaging
Weight
0.05 lb/EA
Weight per each
0.05
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
3/8 Mounting Hole
environmental conditions
90 C
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
Application
Terminate, Splice, Tap Power Connectors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L238.
Jump To:

Similar Items

Similar items are close alternatives to L238, though they may not be 100% alike.

Compression Lug, #3 Awg Conductor Size, #2 Awg Conductor Size, Non-Insulated, Co...
  • Our Part #: 54942BE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54942BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($170.69) ·
54942BE - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.83

Each

QTY:
Each
Add
1 Holeshort Barrel Copper Compression Lug W/ PEEPHOLE2 Awg-3/8" Bolt Short Barre...
  • Our Part #: GL238
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GL238
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($5.38) ·
GL238 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.38

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L238 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA2CTC38 Burndy 00781810532737
YA2C2-NTC38 Burndy 00781810019764
YA2CT4 Burndy 00781810017968
YA2C2TC38E6 Burndy 78181014068
YA2C2NTC38 Burndy 78181001976
L238 Greaves 00784491411209
VHCL238 Hubbell Power Systems 00096359337867
CLND-2-38-134 ILSCO 00783669633986
CRB-2L2-12-134 ILSCO n/a
136711002 KEARNEY n/a
94223 Morris 00601986942232
L238 NSi Industries 00662381034045
LCC2-38-Q Panduit 00074983382484
BBLU 2S4 Penn-Union n/a
L238 Thomas & Betts 00783786738908
54810BE Thomas & Betts 00786210195513
54443 Thomas & Betts 00786210544434

* All prices subject to change.

Begin Live Chat