IT350C - 350MCM-9AWG 2PRT, 2SIDE CLR Insltd Tap Conn

Nsi

  • $62.25 (Each)
  • $62.25 (Each)

  • $249.00 (Per 4)

In-Stock: 2 available at other locations ( find a store with stock)
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
IT350C
Manufacturer
Nsi
Manufacturer's Part Number
IT-350C
Description
350MCM-9AWG 2PRT, 2SIDE CLR Insltd Tap Conn
The Polaris It-350C Multi-Tap Dual-Side Entry Vision Tap Connector Features 2 Ports Sized For 350 MCM to 6 Awg Wires. The Clear Body Allows Users to See Their Conductor Placement and Is Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Dual Rated For Use With Copper or Aluminum Cables. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381996527 / 6623819965274 / 00662381996527
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.25 (Each)
Carton
$249.00 (Per 4)
Stock Availability
Fort Stockton
0 (Find nearest stock)
Odessa
2
All Stores
2
Resources
Images
 
 
IT350C - Small Image
 
IT350C - Large Image
Attachments
 
 
IT350C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
2
Wire Size
350 MCM-6 AWG
Voltage Rating
600 V
Material, Color, and Finish
Finish
Plastisol Insulated
Housing Material
Aluminum
Color
Clear
Dimensions and Weight
Size
L=2.470 - W=2.500 - H=2.440
Descriptions
Product Type
Polaris Vision Tap 2 Port 350
Description
350MCM-9AWG 2PRT,2SIDE CLR INSLTD TAP CONN
extra long description
NSI IT-350C POLARIS Vision Tap 2 Po
Features
The Polaris IT-350C 2-Port Dual-Side Connector provides the simplest solution for forming a secure connection between two conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 350 MCM to 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The clear body lets installers see their work for optimal conductor
Long Description
The Polaris IT-350C Multi-Tap Dual-Side Entry Vision Tap Connector features 2 ports sized for 350 MCM to 6 AWG wires. The clear body allows users to see their conductor placement and is wrapped in a layer of plastisol insulation. Each port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Dual rated for use with copper or aluminum cables. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use
Special Features
(2) 350 MCM-6 AWG - Dual Rated
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Manufacturers Part Number
IT-350C
Brand
Polaris
GTIN
00662381996527
UPC
662381996527
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Double Sided Entry
Packaging
Weight per each
0.39
Carton
4
Uses, Certifications, and Standards
standard
UL 486A/B
Application
Wire Termination
Enclosure
Clear Plastisol
environmental conditions
Dry Location Only
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Odessa Area

Location Stock Available
Odessa
2 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat