IT30C - 3/0-6AWG 2PRT Insltd Tap Conn

Nsi

  • $38.08 (Each)
  • $38.08 (Each)

  • $228.48 (Per 6)

In-Stock: 28 available at other locations ( find a store with stock)
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
IT30C
Manufacturer
Nsi
Manufacturer's Part Number
IT-3/0C
Description
3/0-6AWG 2PRT Insltd Tap Conn
The Polaris It-3/0C Multi-Tap Single-Side Entry Vision Tap Connector Features 2 Ports Sized For 3/0 - 6 Awg Wires. The Clear Body Allows Users to See Their Conductor Placement and Is Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including I
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381996428 / 6623819964284 / 00662381996428
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.08 (Each)
Carton
$228.48 (Per 6)
Stock Availability
Laredo
0 (Find nearest stock)
San Antonio RDC
0
All Stores
28
Resources
Images
 
 
IT30C - Small Image
 
IT30C - Large Image
Attachments
 
 
IT30C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
2
Wire Size
3/0-6 AWG
Voltage Rating
600 V
Material, Color, and Finish
Housing Material
Aluminum
Color
Clear
Finish
Plastisol Insulated
Dimensions and Weight
Size
L=1.840 - WW=1.750 - H=1.870
Descriptions
Product Type
Polaris Vision Tap 2 Port 3/0
Description
3/0-6AWG 2PRT INSLTD TAP CONN
extra long description
NSI IT-3/0C POLARIS Vision Tap 2 Po
Features
The Polaris IT-3/0C 2-Port Single-Side Connector provides the simplest solution for forming a secure connection between two conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 3/0 - 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The clear body lets installers see their work for optimal conductor pl
Long Description
The Polaris IT-3/0C Multi-Tap Single-Side Entry Vision Tap Connector features 2 ports sized for 3/0 - 6 AWG wires. The clear body allows users to see their conductor placement and is wrapped in a layer of plastisol insulation. Each port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, including i
Special Features
(2) 3/0-6 AWG - Dual Rated
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Manufacturers Part Number
IT-3/0C
Brand
Polaris
GTIN
00662381996428
UPC
662381996428
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Single Sided Entry
Packaging
Weight per each
0.19
Carton
6
Uses, Certifications, and Standards
standard
UL 486A/B
Application
Wire Termination
Enclosure
Clear Plastisol
environmental conditions
Dry Location Only
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 28

Location search:

Greater San Antonio RDC Area

Location Stock Available

A-L

Location Stock Available
Conway
6 View Store
Dumas
6 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of IT30C.
Jump To:

Similar Items

Similar items are close alternatives to IT30C, though they may not be 100% alike.

The Polaris Ito-3/0C Multi-Tap Offset Dual-Side Entry Vision Tap Connector Featu...
  • MFR Part #: ITO-3/0C
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($243.84) ·
IT030C - Nsi Industries

Check local availability

Total Availability: Out of Stock

Book Price

$40.64

Each

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat