ISRH750 - 750 MCM Splice

Nsi

  • $163.26 (Each)
  • $163.26 (Each)

  • $326.52 (Per 2)
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
ISRH750
Manufacturer
Nsi
Manufacturer's Part Number
ISRH-750
Description
750 MCM Splice
The Polaris Isrh-750 Heavy-Duty Multi-Tap In-Line Entry Connector Features 2 Ports Sized For 750 MCM €“ 1/0 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Double Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies, and Comes Packaged In A Clear Plastic Bag With A Mounting Hole For Hanging In Retail Disp
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splicing & Terminating Kits
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381926456 / 6623819264568 / 00662381926456
Weight per unit
1.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$163.26 (Each)
Carton
$326.52 (Per 2)
Stock Availability
Local Store
Find nearby stock
All Stores
58
Resources
Images
 
 
ISRH750 - Small Image
 
ISRH750 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 58

Location search:
These alternate items can be purchased instead of ISRH750.
Jump To:

Cross Referenced

These items are similar to ISRH750 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PBSH 750 Greaves n/a
PBSH750 Greaves 00784491137154
PBT-750 ILSCO 00783669077087
97028 Morris 00601986970280
ISRH-750 NSi Industries 00662381926456
PISR750-1 Panduit n/a
AMTSR750 Thomas & Betts 00783786452569

* All prices subject to change.

Begin Live Chat