ISR350 - 350MCM Polaris Insulated Butt SPLC

Nsi

  • $56.17 (Each)
  • $56.17 (Each)

  • $112.34 (Per 2)
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
ISR350
Manufacturer
Nsi
Manufacturer's Part Number
ISR-350
Description
350MCM Polaris Insulated Butt SPLC
The Polaris Isr-350 Multi-Tap In-Line Entry Connector Features 2 Ports Sized For 350 MCM - 6 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays, Panel Boards,
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381951038 / 6623819510382 / 00662381951038
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.17 (Each)
Carton
$112.34 (Per 2)
Stock Availability
Local Store
Find nearby stock
All Stores
458
Resources
Images
 
 
ISR350 - Small Image
 
ISR350 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 458

Location search:
These alternate items can be purchased instead of ISR350.
Jump To:

Similar Items

Similar items are close alternatives to ISR350, though they may not be 100% alike.

350 Mcm - 6 Awg Polaris Insulated In-Line Splice - Bagged
  • MFR Part #: ISR-350B
  • GTIN: 00662381954039
  • Manufacturer: Polaris
Cross Referenced

These items are similar to ISR350 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BISR350 Burndy 00781810134092
1PBS350 Burndy 00781810295908
PBS350 Greaves 00784491137062
PBT-350 ILSCO 00783669077049
SPAR-350 ILSCO 00783669857306
97022 Morris 00601986970228
ISR-350 NSi Industries 00662381951038
PISR350-1 Panduit 00074983575626
IISR-350 Penn-Union 00785037400787
IISRB-350 Penn-Union 00785037400718
IISR350 PU n/a
AMTSR350 Thomas & Betts 00783786259304
CSR 350 Thomas & Betts n/a
CSR350 Thomas & Betts 00783786715329

* All prices subject to change.

Begin Live Chat