ISR10C - 1/0-14AWG 2PRT CLR SPLCR/RDCR

Nsi

  • $32.47 (Each)
  • $32.47 (Each)

  • $129.88 (Per 4)
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
ISR10C
Manufacturer
Nsi
Manufacturer's Part Number
ISR-1/0C
Description
1/0-14AWG 2PRT CLR SPLCR/RDCR
The Polaris Isr-1/0C Multi-Tap In-Line Entry Vision Tap Connector Features 2 Ports Sized For 1/0 - 14 Awg Wires. The Clear Body Allows Users to See Their Conductor Placement and Is Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Ins
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381996459 / 6623819964598 / 00662381996459
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.47 (Each)
Carton
$129.88 (Per 4)
Resources
Images
 
 
ISR10C - Small Image
 
ISR10C - Large Image
Attachments
 
 
ISR10C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wire Size
1/0-14 AWG
Number of Conductors
2
Voltage Rating
600
Material
Aluminum
Material, Color, and Finish
Color
Clear
Finish
Plastisol Insulated
Dimensions and Weight
Size
L=3.250 - W=.900 - H=1.480
Descriptions
Product Type
Polaris Vision Tap Splice 1/0
Description
1/0-14AWG 2PRT CLR SPLCR/RDCR
Long Description
The Polaris ISR-1/0C Multi-Tap In-line Entry Vision Tap Connector features 2 ports sized for 1/0 - 14 AWG wires. The clear body allows users to see their conductor placement and is wrapped in a layer of plastisol insulation. Each port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, including ins
Special Features
1/0-14 AWG - Dual Rated
extra long description
NSI ISR-1/0C POLARIS Vision Tap Spl
Features
The Polaris ISR-1/0C 2-Port In-Line Connector provides the simplest solution for forming a secure connection between two conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 1/0 - 14 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The clear body lets installers see their work for optimal conductor plac
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Manufacturers Part Number
ISR-1/0C
Brand
Polaris
GTIN
00662381996459
UPC
662381996459
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
IN-Line Splicer/Reducer
Packaging
Weight per each
0.15
Carton
4
Uses, Certifications, and Standards
Temperature Rating
90
Enclosure
Clear Plastisol
environmental conditions
Dry Location Only
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat