ISPB204 - 2/0-14AWG 4PRT Conn

Nsi

  • $76.47 (Each)
  • $76.47 (Each)

  • $229.41 (Per 3)

Availability: Currently Out Of Stock
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
ISPB204
Manufacturer
Nsi
Manufacturer's Part Number
ISPB2/0-4
Description
2/0-14AWG 4PRT Conn
The Polaris ISPB2/0-4 Multi-Tap Direct Burial Single-Sided Entry Connector Features 3 Ports Sized For 2/0 - 14 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of High-Dielectric Strength Rubber Insulation. Each Single-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Radial-Tipped Set Screws. Rated For Temporary Submersion, Wet or Damp Locations and Direct Burial Applications. Installs With A Hex Key and Torque Wrench, W
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381787859 / 6623817878590 / 00662381787859
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.47 (Each)
Carton
$229.41 (Per 3)
Resources
Images
 
 
ISPB204 - Large Image
 
ISPB204 - Small Image
Attachments
 
 
ISPB204 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wire Size
2/0-14 AWG
Number of Conductors
4
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Color
Black
Finish
EPDM Rubber Insulated
Dimensions and Weight
Size
L=3.65 - W=2.65 - H=2.10
Descriptions
Product Type
Polaris Edge Connector 2/0 4 Port Epdm
Description
2/0-14AWG 4PRT CONN
extra long description
NSI ISPB2/0-4 POLARIS EDGE Connecto
Long Description
The Polaris ISPB2/0-4 Multi-Tap Direct Burial Single-Sided Entry Connector features 3 ports sized for 2/0 - 14 AWG wires. The body is made from aluminum alloy wrapped in a layer of high-dielectric strength rubber insulation. Each single-sided port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the radial-tipped set screws. Rated for temporary submersion, wet or damp locations and direct burial applications. Installs with a hex key and torque wrench, w
Special Features
(4) 2/0-14 AWG - Dual Rated
Features
The Polaris ISPB2/0-4 4-Port Single-Sided Submersible Connector provides the simplest solution for forming a secure connection between up to four conductors in direct burial or temporary submersal applications with a wide range of wire sizes. Sized for 2/0 - 14 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Manufacturers Part Number
ISPB2/0-4
Brand
Polaris
GTIN
00662381787859
UPC
662381787859
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Submersible Pedestal Connectors
Packaging
Weight per each
0.4
Carton
3
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
ANSI C119.4, C119.1, UL486D
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ISPB204.
Jump To:

Similar Items

Similar items are close alternatives to ISPB204, though they may not be 100% alike.

POLARIS EDGE Conn 2/0 4 Port EPDM Bag
  • MFR Part #: ISPB2/0-4B
  • GTIN: 00662381800640
  • Manufacturer: NSI

* All prices subject to change.

Begin Live Chat