IPLD50010 - 500MCM-#4 10 Pole Polaris

Nsi

  • $281.42 (Each)
  • $281.42 (Each)
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
IPLD50010
Manufacturer
Nsi
Manufacturer's Part Number
IPLD500-10
Description
500MCM-#4 10 Pole Polaris
The Polaris IPLD500-10 Multi-Tap Dual-Sided Entry Connector Features 10 Ports Sized For 500 MCM - 4 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Tra
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381925084 / 6623819250844 / 00662381925084
Weight per unit
2.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$281.42 (Each)
Resources
Images
 
 
IPLD50010 - Small Image
 
IPLD50010 - Large Image
 
IPLD50010 - Large Image
 
IPLD50010 - Large Image
 
IPLD50010 - Large Image
Brochures
 
 
IPLD50010 - Brochure
Other Links
 
 
IPLD50010 - Other
 
IPLD50010 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
10
Wire Size
500 MCM-4 AWG
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Size
L=12.110 = W=2.830 - H=2.910
Descriptions
Description
500MCM-#4 10 POLE POLARIS
Product Type
Polaris Ins Multi-Tap 500 10 Port Dse
extra long description
NSI IPLD500-10 POLARIS Ins Multi-Ta
Features
The Polaris IPLD500-10 10-Port Dual-Sided Connector provides the simplest solution for forming a secure connection between up to ten conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 500 MCM - 4 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric str
Special Features
(10) 500 MCM-4 AWG - Dual Rated
Long Description
The Polaris IPLD500-10 Multi-Tap Dual-Sided Entry Connector features 10 ports sized for 500 MCM - 4 AWG wires. The body is made from aluminum alloy wrapped in a layer of plastisol insulation. Each dual-sided port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, including installation in cable tra
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Brand
NSi
Manufacturers Part Number
IPLD500-10
GTIN
00662381925084
UPC
662381925084
Taxonomies, Classifications, and Categories
Type
Double Sided Entry
Packaging
Weight per each
2.61
Carton
1
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IPLD50010.
Jump To:

Cross Referenced

These items are similar to IPLD50010 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBD60010 Burndy 00781810232828
1PLD600-10 Burndy n/a
USAD600-10 Greaves 00784491139707
PBTD-10-500 ILSCO 00783669078565
97700 Morris 00601986977005
97670 Morris 00601986976701
IPLD5009 NSi Industries 00662381925077
IPLD50010 NSi Industries 00662381925084
PCSB600-10-1Y Panduit 00074983599455
IPB-NA600-10D Penn-Union 00785037399982
IPBB-NA600-10D Penn-Union 00785037397971
AMTD500410 Thomas & Betts 00783786810390

* All prices subject to change.

Begin Live Chat