IPLD3508 - 350MCM-#6 8 Pole Polaris Connector Block

Nsi

  • $166.12 (Each)
  • $166.12 (Each)

  • $332.24 (Per 2)

In-Stock: 56 available at other locations ( find a store with stock)
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
IPLD3508
Manufacturer
Nsi
Manufacturer's Part Number
IPLD350-8
Description
350MCM-#6 8 Pole Polaris Connector Block
The Polaris IPLD350-8 Multi-Tap Dual-Sided Entry Black Connector Features 8 Ports Sized For 350 MCM - 6 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381924063 / 6623819240630 / 00662381924063
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$166.12 (Each)
Carton
$332.24 (Per 2)
Stock Availability
Rogers
0 (Find nearest stock)
Springdale
0
All Stores
56
Resources
Images
 
 
IPLD3508 - Small Image
 
IPLD3508 - Large Image
 
IPLD3508 - Large Image
 
IPLD3508 - Large Image
 
IPLD3508 - Large Image
Brochures
 
 
IPLD3508 - Brochure
Other Links
 
 
IPLD3508 - Other
 
IPLD3508 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wire Size
350 MCM-6 AWG
Voltage Rating
600 V
Number of Conductors
8
Material, Color, and Finish
Housing Material
Aluminum
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Size
L=8.770 - W=2.410 - H=2.610
Descriptions
Product Type
Polaris Ins Multi-Tap 350 8 Port Dse
Description
350MCM-#6 8 POLE POLARIS CONNECTOR BLOCK
Long Description
The Polaris IPLD350-8 Multi-Tap Dual-Sided Entry Black Connector features 8 ports sized for 350 MCM - 6 AWG wires. The body is made from aluminum alloy wrapped in a layer of plastisol insulation. Each dual-sided port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, including installation in cable
Special Features
(8) 350 MCM-6 AWG - Dual Rated
extra long description
NSI IPLD350-8 POLARIS Ins Multi-Tap
Features
The Polaris IPLD350-8 8-Port Dual-Sided Connector provides the simplest solution for forming a secure connection between up to eight conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 350 MCM - 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric str
Additional Information
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Manufacturers Part Number
IPLD350-8
Brand
Polaris
GTIN
00662381924063
UPC
662381924063
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Double Sided Entry
Packaging
Weight per each
1.5
Carton
2
Uses, Certifications, and Standards
environmental conditions
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of IPLD3508.
Jump To:

Cross Referenced

These items are similar to IPLD3508 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIBD3508 Burndy 00781810224090
1PLD350-8 Burndy n/a
USAD 350-8 Greaves 00784491139257
PCT8350 ILSCO 00783669700626
PBTD-8-350 ILSCO 00783669078268
97658 Morris 00601986976589
IPLD3507 NSi Industries 00662381924056
IPLD3508 NSi Industries 00662381924063
PCSB35082 Panduit 00074983774685
IPBB-NA350-8D Penn-Union 00785037398985
IPB NA350 8D Penn-Union 00785037400138
CSB3508 Thomas & Betts 00783786714889
AMTD35068 Thomas & Betts 00783786810277

* All prices subject to change.

Begin Live Chat